Shop All MIG Welding Wire
Rockmount Research And Alloys
Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 16lb
Mfr # 7534
Zoro # G004207006
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For welding aluminum sheets, extrusion, pipe and castings.
- Tensile Strength 40,000 psi
- Container Size 16 lb
- Welding Method GMAW
- Shielding Type Gas Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7534
- Zoro # G004207006
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 16 lb |
Details
Application | For welding aluminum sheets, extrusion, pipe and castings. |
Tensile Strength | 40,000 psi |
Welding Method | GMAW |
Shielding Type | Gas Required |
Welding Current Designation | DCEP |
Compatible Shielding Gas | 100% Argon, 50% Argon/50% Helium, 75% Argon/25% Helium |
Description
Neptune MIG
For welding aluminum sheets, extrusion, pipe and castings.
Features:
- High Strength 40,000 psi
- Good Ductility (elongation 27%)
- May Be Anodized
- Excellent Color Match
- Avoids Porosity
- Economical and Easy To Use
- Suitable For A Wide Range Of Aluminum Alloys
Neptune MIG is designed to produce superior results with minimal skill. This product is particularly excellent for ship superstructures, cargo tanks, truck frames and bodies, lights, furniture, molds, window and door frames. It is recommended in all types of structural aluminum fabrication where post heat treatment is not feasible as a method of producing higher strength welded joints.
For welding aluminum sheets, extrusion, pipe and castings.
Features:
- High Strength 40,000 psi
- Good Ductility (elongation 27%)
- May Be Anodized
- Excellent Color Match
- Avoids Porosity
- Economical and Easy To Use
- Suitable For A Wide Range Of Aluminum Alloys
Neptune MIG is designed to produce superior results with minimal skill. This product is particularly excellent for ship superstructures, cargo tanks, truck frames and bodies, lights, furniture, molds, window and door frames. It is recommended in all types of structural aluminum fabrication where post heat treatment is not feasible as a method of producing higher strength welded joints.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING 5/16" x Copper Alloy Ferrule Grip (501-001-006)
- ALPHA METALS Rosin Flux Solder 2Oz (AM51157)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-B2, 11 lb. (20AP57)
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 10lb. (E71T11-035-10)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb (7836)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .045" Dia., 10lb (7123)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 11lb (7034)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 33lb (7724)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .045 Dia, 33lb (7045)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- ALCOTEC ER5356 3/64 16# Spool Alum MIG Wire (535616047)
- Rockmount Research And Alloys MIG Welding Wire