Shop All MIG Welding Wire
Rockmount Research And Alloys
Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .030 Dia, 1lb
Mfr # 7563
Zoro # G504207155
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 40,000 psi
- Application For welding aluminum sheets, extrusion, pipe and castings.
- Welding Method GMAW
- Container Size 1 lb
- Compatible Shielding Gas 100% Argon, 50% Argon/50% Helium, 75% Argon/25% Helium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7563
- Zoro # G504207155
- Country of Origin Canada
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 1 lb |
Details
Tensile Strength | 40,000 psi |
Application | For welding aluminum sheets, extrusion, pipe and castings. |
Welding Method | GMAW |
Compatible Shielding Gas | 100% Argon, 50% Argon/50% Helium, 75% Argon/25% Helium |
Welding Current Designation | DCEP |
Shielding Type | Gas Required |
Description
Neptune MIG
For welding aluminum sheets, extrusion, pipe and castings.
Features:
- High Strength 40,000 psi
- Good Ductility (elongation 27%)
- May Be Anodized
- Excellent Color Match
- Avoids Porosity
- Economical and Easy To Use
- Suitable For A Wide Range Of Aluminum Alloys
Neptune MIG is designed to produce superior results with minimal skill. This product is particularly excellent for ship superstructures, cargo tanks, truck frames and bodies, lights, furniture, molds, window and door frames. It is recommended in all types of structural aluminum fabrication where post heat treatment is not feasible as a method of producing higher strength welded joints.
For welding aluminum sheets, extrusion, pipe and castings.
Features:
- High Strength 40,000 psi
- Good Ductility (elongation 27%)
- May Be Anodized
- Excellent Color Match
- Avoids Porosity
- Economical and Easy To Use
- Suitable For A Wide Range Of Aluminum Alloys
Neptune MIG is designed to produce superior results with minimal skill. This product is particularly excellent for ship superstructures, cargo tanks, truck frames and bodies, lights, furniture, molds, window and door frames. It is recommended in all types of structural aluminum fabrication where post heat treatment is not feasible as a method of producing higher strength welded joints.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E6013, 10 lb. (24D927)
- MAYHEW TORCH KIT W/5 CMPTS (MY17715)
- BLUE DEMON Alloy 6000T x 1/8in x 18in x POP gen purpose alum-zinc brazing rod 12 rods (BD-6000T-125-POP)
- WESTERN ENTERPRISES Western Enterprises 312-806 Adaptor Cga-320-580 (312-806)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 2lb (7033)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 11lb (7034)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 10lb (7621)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb (7768)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb (7873)
- WESTWARD MIG Welding Wire, ER309L, .030, 10 lb. (41R271)
- Rockmount Research And Alloys MIG Welding Wire