Shop All Chucking Reamers
Rockmount Research And Alloys
LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 5/16" to 9/16" dia.
Mfr # 90582
Zoro # G504206936
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7/8" Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 90582
- Zoro # G504206936
- Country of Origin United States
- Category Chucking Reamers
Dimensions
Size | 7/8" Open |
Description
LaserBest Step Reamer
Premium Cutting Tool For Enlarging or Deburring Drill Holes
Features:
- Expands holes to 5 precise sizes using a single tool
- Made of the highest quality tool steel
- Suitable for most metals including Stainless Steel
- Enlarge material up to 1⁄2” thick
- Titanium Nitrides and Black Oxides increase hardness and lubricity for quick and smooth cutting
- “No Spin” 3/8 shank with 3 flats
The LaserBest Step Reamer is a high quality and convenient tool for expanding or deburring holes up to 1/2“ thick. Suitable for use on most metals including stainless, each Step Reamer has 5 individual steps designed to cover the most common bolt hole sizes. Simply drill a pilot hole, attach the Step Reamer to a hand drill or drill press and you’re ready to go
Premium Cutting Tool For Enlarging or Deburring Drill Holes
Features:
- Expands holes to 5 precise sizes using a single tool
- Made of the highest quality tool steel
- Suitable for most metals including Stainless Steel
- Enlarge material up to 1⁄2” thick
- Titanium Nitrides and Black Oxides increase hardness and lubricity for quick and smooth cutting
- “No Spin” 3/8 shank with 3 flats
The LaserBest Step Reamer is a high quality and convenient tool for expanding or deburring holes up to 1/2“ thick. Suitable for use on most metals including stainless, each Step Reamer has 5 individual steps designed to cover the most common bolt hole sizes. Simply drill a pilot hole, attach the Step Reamer to a hand drill or drill press and you’re ready to go
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Dead Blow Hammer, 16 oz. (63116)
- BOSCH Glass and Tile Bit, 7/8 In, 4 In L (GT900)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018MD)
- BONDHUS SAE Non Slip Grip Ball Hex Key, 3/32" Tip Size (3705)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 13/16" to 17/16" dia. (90584)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit (90586)
- UNIBOR 3/8in CAR REAMER (CR038)
- NORSEMAN BY VIKING DRILL AND TOOL 1/2" 51-AGM Car Reamer Fast Spiral Flute (82120)
- WALTER Machine reamers F1352HUN-5.37 (F1352HUN-5.37)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- CLEVELAND Chucking Reamer w/Straight Shank (C25215)
- Rockmount Research And Alloys Reamers