Shop All Chucking Reamers
Rockmount Research And Alloys
LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit
Mfr # 90586
Zoro # G204207035
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 90586
- Zoro # G204207035
- Country of Origin United States
- Category Chucking Reamers
Description
LaserBest Step Reamer
Premium Cutting Tool For Enlarging or Deburring Drill Holes
Features:
- Expands holes to 5 precise sizes using a single tool
- Made of the highest quality tool steel
- Suitable for most metals including Stainless Steel
- Enlarge material up to 1⁄2” thick
- Titanium Nitrides and Black Oxides increase hardness and lubricity for quick and smooth cutting
- “No Spin” 3/8 shank with 3 flats
The LaserBest Step Reamer is a high quality and convenient tool for expanding or deburring holes up to 1/2“ thick. Suitable for use on most metals including stainless, each Step Reamer has 5 individual steps designed to cover the most common bolt hole sizes. Simply drill a pilot hole, attach the Step Reamer to a hand drill or drill press and you’re ready to go
The 3-Piece Kit includes all reamer sizes in a protective case. Each reamer has 5 steps with size ranges of each reamer as follows:
1) 5/16" to 9/16"
2) 9/16" to 13/16"
3) 13/16" to 1-1/16"
Individual reamers are also available for purchase on Zoro.com
Premium Cutting Tool For Enlarging or Deburring Drill Holes
Features:
- Expands holes to 5 precise sizes using a single tool
- Made of the highest quality tool steel
- Suitable for most metals including Stainless Steel
- Enlarge material up to 1⁄2” thick
- Titanium Nitrides and Black Oxides increase hardness and lubricity for quick and smooth cutting
- “No Spin” 3/8 shank with 3 flats
The LaserBest Step Reamer is a high quality and convenient tool for expanding or deburring holes up to 1/2“ thick. Suitable for use on most metals including stainless, each Step Reamer has 5 individual steps designed to cover the most common bolt hole sizes. Simply drill a pilot hole, attach the Step Reamer to a hand drill or drill press and you’re ready to go
The 3-Piece Kit includes all reamer sizes in a protective case. Each reamer has 5 steps with size ranges of each reamer as follows:
1) 5/16" to 9/16"
2) 9/16" to 13/16"
3) 13/16" to 1-1/16"
Individual reamers are also available for purchase on Zoro.com
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.1 In, Black (911110000)
- KENNEDY Tool Box, Steel, Brown, 20 in W x 7 in D x 7-1/4 in H (5220B)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #20 (C70153)
- DIABLO Steel Demon Carbide Recip Blades M, PK10, 10 PK (DS0908CF10)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 5/16" to 9/16" dia. (90582)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 13/16" to 17/16" dia. (90584)
- DRILLCO 29/32, S/S STR FLUTE CHUCK REAMER - 4300E (430E158)
- M.A. FORD .0215 Reamer (27202150)
- M.A. FORD .1910 No 11 Reamer (27219100)
- M.A. FORD .1800 No 15 Reamer (27218000)
- DRILLCO 7/8, S/S HELICL FLUTE CHUCK REAMER -4375E (437E156)
- Rockmount Research And Alloys Reamers