Shop All Chucking Reamers
Rockmount Research And Alloys
LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 13/16" to 17/16" dia.
Mfr # 90584
Zoro # G004206931
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 90584
- Zoro # G004206931
- Country of Origin United States
- Category Chucking Reamers
Description
LaserBest Step Reamer
Premium Cutting Tool For Enlarging or Deburring Drill Holes
Features:
- Expands holes to 5 precise sizes using a single tool
- Made of the highest quality tool steel
- Suitable for most metals including Stainless Steel
- Enlarge material up to 1⁄2” thick
- Titanium Nitrides and Black Oxides increase hardness and lubricity for quick and smooth cutting
- “No Spin” 3/8 shank with 3 flats
The LaserBest Step Reamer is a high quality and convenient tool for expanding or deburring holes up to 1/2“ thick. Suitable for use on most metals including stainless, each Step Reamer has 5 individual steps designed to cover the most common bolt hole sizes. Simply drill a pilot hole, attach the Step Reamer to a hand drill or drill press and you’re ready to go
Premium Cutting Tool For Enlarging or Deburring Drill Holes
Features:
- Expands holes to 5 precise sizes using a single tool
- Made of the highest quality tool steel
- Suitable for most metals including Stainless Steel
- Enlarge material up to 1⁄2” thick
- Titanium Nitrides and Black Oxides increase hardness and lubricity for quick and smooth cutting
- “No Spin” 3/8 shank with 3 flats
The LaserBest Step Reamer is a high quality and convenient tool for expanding or deburring holes up to 1/2“ thick. Suitable for use on most metals including stainless, each Step Reamer has 5 individual steps designed to cover the most common bolt hole sizes. Simply drill a pilot hole, attach the Step Reamer to a hand drill or drill press and you’re ready to go
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 21, 6 Flute, HSS (13H655)
- BORA PORTAMATE Saw Horse, 1500 lb. Cap., 45" L, 3-1/4" W (PM-4500)
- GARANT HSS-E-PM Through Hole Machine Tap, 12-24 Tap Thread Size, AlTix Coated (133360 12-24)
- MITUTOYO Edge Finder, Single, Cylindrical, 0.500 Tip (050109)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 5/16" to 9/16" dia. (90582)
- ROCKMOUNT RESEARCH AND ALLOYS LaserBest Step Reamer, Premium Cutting Tool for Enlarging or Deburring Holes, 3-Piece Kit (90586)
- VERSADRIVE HMT Impact Reamer Set, 14, 18, 22mm (501030-3SET)
- M.A. FORD .1910 No 11 Reamer (27219100)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- DRILLCO 15/16, S/S HEL FLUT CHUCK REAMER -4375E (437E160)
- WALTER SURFACE TECHNOLOGIES 1-1/16" Reamer - 1/2" Shank (01P101)
- Rockmount Research And Alloys Reamers