Shop All Arc Welding Rod
Rockmount Research And Alloys
Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 3/32" Dia., 11lb
Mfr # 2373
Zoro # G904207120
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Iron Cast Iron Alloy
- Diameter 3/32 in
- Length 14in
- Tensile Strength 70,000 psi
- Application For welding steel to cast-iron and where a machinable deposit is required.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 2373
- Zoro # G904207120
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14in |
Container Size | 11 lb |
Details
Material | Nickel-Iron Cast Iron Alloy |
Tensile Strength | 70,000 psi |
Application | For welding steel to cast-iron and where a machinable deposit is required. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Jupiter AAA
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength Up To 70,000psi
- No Electrode Overheating
- Smooth Ductile Deposits
- Ideal for welding Steel To Cast Iron
- More Efficient Deposits
- Produces a Machinable Deposit
- Eliminates Porosity
Jupiter AAA is engineered to give the user a high strength ductile weld without electrode overheating, thus producing a much more efficient deposit that is machinable. Welds are typically smooth, porosity free and flat. Excellent tie in between passes. Jupiter AAA makes it easier and more cost effective to do large cast iron repairs. It can be used on dirty and oil impregnated pieces without the problem of electrode overheating. Superior choice for joining cast iron to steel.
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength Up To 70,000psi
- No Electrode Overheating
- Smooth Ductile Deposits
- Ideal for welding Steel To Cast Iron
- More Efficient Deposits
- Produces a Machinable Deposit
- Eliminates Porosity
Jupiter AAA is engineered to give the user a high strength ductile weld without electrode overheating, thus producing a much more efficient deposit that is machinable. Welds are typically smooth, porosity free and flat. Excellent tie in between passes. Jupiter AAA makes it easier and more cost effective to do large cast iron repairs. It can be used on dirty and oil impregnated pieces without the problem of electrode overheating. Superior choice for joining cast iron to steel.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Variety Coil Pack for Mini Ductor (MD99-60123)
- JACKSON SAFETY Weld CLR 4.5x5.25 Safety Plate w/ Gasket (24734)
- MILLER ELECTRIC Nozzle, 12.7mm Bore, Copper, PK2 (NS-M1200C)
- TECHSPRAY Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30 (2313-30PK)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 5/32" Dia, 1lb (1725-1)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 1/8" Dia., 11lb (1724)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 3/32" Dia., 1lb (2513-1)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 3/16" Dia., 5lb (2186-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 1/8" Dia., 1lb (1724-1)
- WESTWARD 14" Welding Electrode 3/32" Dia., AWS E7018, 1 lb. (20YD44)
- Rockmount Research And Alloys Arc Welding Rod