Shop All Arc Welding Rod
Rockmount Research And Alloys
Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 11lb
Mfr # 2305
Zoro # G104206992
product price: $1,098.99
/ea
Free Shipping & Returns
$1,098.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Iron Cast Iron Alloy
- Length 14in
- Tensile Strength 79,000 psi
- Application For the maintenance welder who must weld dirty, oil-soaked cast-iron castings of unknown composition
- Container Size 11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 2305
- Zoro # G104206992
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14in |
Container Size | 11 lb |
Details
Material | Nickel-Iron Cast Iron Alloy |
Tensile Strength | 79,000 psi |
Application | For the maintenance welder who must weld dirty, oil-soaked cast-iron castings of unknown composition |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Jupiter A
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength 79,000psi
- Use On All Weldable Grades Of Cast Iron
- Welds Over Dirt and Oil
- Eliminates Porosity
- Ideal For Cast Iron To Steel Joining
- Prevents Hard Spots
- Easy To Use
- Welds Over Slag
- Ductile Deposits
Jupiter A has been engineered for the maintenance welder who must weld dirty, oil-soaked castings of unknown compositions. Sound, nonporous welds are produced without special preparation. Successful results are possible even when the joint is restrained.
Jupiter A makes it possible to repair machines and equipment in place without expensive tear down, thereby avoiding costly down time.
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength 79,000psi
- Use On All Weldable Grades Of Cast Iron
- Welds Over Dirt and Oil
- Eliminates Porosity
- Ideal For Cast Iron To Steel Joining
- Prevents Hard Spots
- Easy To Use
- Welds Over Slag
- Ductile Deposits
Jupiter A has been engineered for the maintenance welder who must weld dirty, oil-soaked castings of unknown compositions. Sound, nonporous welds are produced without special preparation. Successful results are possible even when the joint is restrained.
Jupiter A makes it possible to repair machines and equipment in place without expensive tear down, thereby avoiding costly down time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip, Long Screwdriver, 1.2mm (EW-304)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85 (220941ATTC)
- LINCOLN ELECTRIC Electrode, 60A (KP2844-1)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (GR603SL)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo A, 14" Stick Electrode for Joining, Build-Up, Surfacing of Manganese Steels, 1/8" Dia., 5lb (1004-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 11lb (1813)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 3/32" Dia., 11lb (1103)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter AAA, 14" Stick Electrode for High-Strength Cast Iron to Steel Repairs, 1/8" Dia., 11lb (2374)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 5lb (2333-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 5lb (1814-5)
- XTRWELD SELECT 6010 Filler Metal, 1/8, Alloy Steel, 1 lb Display Pack, Gray (SE6010125-1DP)
- Rockmount Research And Alloys Arc Welding Rod