Rockmount Research And Alloys

Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 1lb


product price: $120.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Nickel-Iron Cast Iron Alloy
  • Length 14in
  • Tensile Strength 79,000 psi
  • Application For the maintenance welder who must weld dirty, oil-soaked cast-iron castings of unknown composition
  • Container Size 1 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Diameter 1/8 in
Length 14in
Container Size 1 lb

Details

Material Nickel-Iron Cast Iron Alloy
Tensile Strength 79,000 psi
Application For the maintenance welder who must weld dirty, oil-soaked cast-iron castings of unknown composition
Welding Method SMAW
Welding Current Designation AC, DCEP

Description

Jupiter A
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength 79,000psi
- Use On All Weldable Grades Of Cast Iron
- Welds Over Dirt and Oil
- Eliminates Porosity
- Ideal For Cast Iron To Steel Joining
- Prevents Hard Spots
- Easy To Use
- Welds Over Slag
- Ductile Deposits
Jupiter A has been engineered for the maintenance welder who must weld dirty, oil-soaked castings of unknown compositions. Sound, nonporous welds are produced without special preparation. Successful results are possible even when the joint is restrained.
Jupiter A makes it possible to repair machines and equipment in place without expensive tear down, thereby avoiding costly down time.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.