Shop All Arc Welding Rod
Rockmount Research And Alloys
Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 11lb
Mfr # 2304
Zoro # G504207124
Free Shipping & Returns
$1,042.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel-Iron Cast Iron Alloy
- Length 14in
- Tensile Strength 79,000 psi
- Application For the maintenance welder who must weld dirty, oil-soaked cast-iron castings of unknown composition
- Container Size 11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 2304
- Zoro # G504207124
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 11 lb |
Details
Material | Nickel-Iron Cast Iron Alloy |
Tensile Strength | 79,000 psi |
Application | For the maintenance welder who must weld dirty, oil-soaked cast-iron castings of unknown composition |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Jupiter A
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength 79,000psi
- Use On All Weldable Grades Of Cast Iron
- Welds Over Dirt and Oil
- Eliminates Porosity
- Ideal For Cast Iron To Steel Joining
- Prevents Hard Spots
- Easy To Use
- Welds Over Slag
- Ductile Deposits
Jupiter A has been engineered for the maintenance welder who must weld dirty, oil-soaked castings of unknown compositions. Sound, nonporous welds are produced without special preparation. Successful results are possible even when the joint is restrained.
Jupiter A makes it possible to repair machines and equipment in place without expensive tear down, thereby avoiding costly down time.
For all Meehanite, ductile, malleable, gray cast irons and steel to cast iron.
Features:
- High Strength 79,000psi
- Use On All Weldable Grades Of Cast Iron
- Welds Over Dirt and Oil
- Eliminates Porosity
- Ideal For Cast Iron To Steel Joining
- Prevents Hard Spots
- Easy To Use
- Welds Over Slag
- Ductile Deposits
Jupiter A has been engineered for the maintenance welder who must weld dirty, oil-soaked castings of unknown compositions. Sound, nonporous welds are produced without special preparation. Successful results are possible even when the joint is restrained.
Jupiter A makes it possible to repair machines and equipment in place without expensive tear down, thereby avoiding costly down time.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco (10401113)
- TWECO TWECO Spray Master 450 MIG Gun (1040-1072)
- WESTWARD 36" Filler Metal 0.035" Dia., AWS ER80S-D2, 1 lb. (20AP70)
- VICTOR Nozzle, Welding, 1-W-J (0325-0084)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 5lb (1706-5)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 5/32" Dia., 5lb (3605-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 1lb (1824-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 5lb (1704-5)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 5lb (2184-5)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 1/8" Dia., 11lb (1014)
- POWERWELD Pointed DC Gouging Carbons, 3/8" x 12" (DC38)
- Rockmount Research And Alloys Arc Welding Rod