Shop All Brazing Alloys
Rockmount Research And Alloys
Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 2oz
Mfr # 6242
Zoro # G904207236
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Strength, Low Temp, Acid Flux Core Solder
- Container Size 2 oz
- Dia. (In.) 1/16 in
- Process Low Temperature, 420°F (215°C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 6242
- Zoro # G904207236
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Container Size | 2 oz |
Dia. (In.) | 1/16 in |
Details
Material | High Strength, Low Temp, Acid Flux Core Solder |
Process | Low Temperature, 420°F (215°C) |
Description
Gemini SA
An acid flux core silver solder for all metals; stainless, copper, bronze, brass, Monel, cast iron, nickel, and all alloys (no white metals).
Features:
- High Strength 16,000 psi
- Easy To Use
- Very Low Temperature
- No Cadmium Or Lead
- Stainless Color Match
- Ideal For Food Service
- Corrosion Resistant
- No Zinc Or Antimony
- Stays Bright
- High Silver Content
Gemini SA has a great variety of all purpose characteristics. In maintenance many metal repairs can be made with a low temperature solder-like material. Gemini SA produces high strength joints that resist corrosion and stay bright.
No low cost metals such as lead, zinc, antimony or cadmium are used in this unusual product. The high silver content and flux make Gemini SA a universal metal mending tool for hundreds of maintenance application.
An acid flux core silver solder for all metals; stainless, copper, bronze, brass, Monel, cast iron, nickel, and all alloys (no white metals).
Features:
- High Strength 16,000 psi
- Easy To Use
- Very Low Temperature
- No Cadmium Or Lead
- Stainless Color Match
- Ideal For Food Service
- Corrosion Resistant
- No Zinc Or Antimony
- Stays Bright
- High Silver Content
Gemini SA has a great variety of all purpose characteristics. In maintenance many metal repairs can be made with a low temperature solder-like material. Gemini SA produces high strength joints that resist corrosion and stay bright.
No low cost metals such as lead, zinc, antimony or cadmium are used in this unusual product. The high silver content and flux make Gemini SA a universal metal mending tool for hundreds of maintenance application.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI TEMP Welding Blanket, 5 ft. W, 6 ft., Red (R51-5X6-32-B)
- JACKSON SAFETY Translight+ 555 Series - Welding Helmets (46250)
- COXREELS 1/4" x 75 ft. Spring Return Welding Hose Reel 200 psi (SR19WTL-175)
- RADNOR Nozzle, Copper, Tweco, Coarse Threaded, PK2 (RAD64002716)
- ROCKMOUNT RESEARCH AND ALLOYS Venus G, Sil Phos Replacement for Repairing All Coppers, Brass, and Bronze, No flux, 1/16" dia, 6ft (5902F)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 3/32" dia., 6ft (5023F)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini GB, High Silver Brazing Alloy for All Metals (except white), Bare, 1/16" dia., 6ft (5222F)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/8" Dia., 1lb (6214)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 3/32" dia., 2lb (4103-2)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 1/16" dia., 6ft (5022F)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- Rockmount Research And Alloys Brazing Alloys