Shop All Brazing Alloys
Rockmount Research And Alloys
Gemini G, High Silver Brazing Alloy for All Metals (except white), Pink flux, 3/32" dia., 6ft
Mfr # 5203F
Zoro # G804207213
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Silver Braze, Flux Coated
- Tensile Strength (PSI) 88,000 psi
- Application For use on difficult to braze materials, such as stainless steel and other heat sensitive parts. Ideal where stainless colour match is important.
- Dia. (In.) 3/32 in
- Length (In.) 18in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 5203F
- Zoro # G804207213
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Dia. (In.) | 3/32 in |
Length (In.) | 18in |
Container Size | 6 ft |
Details
Material | High-Silver Braze, Flux Coated |
Tensile Strength (PSI) | 88,000 psi |
Application | For use on difficult to braze materials, such as stainless steel and other heat sensitive parts. Ideal where stainless colour match is important. |
Color | Pink Flux |
Process | Carburizing Flame, 1090F (588C) |
Description
Gemini G
Gas brazing alloy for all metals, stainless, copper, bronze, brass, Monel, steel, cast iron, nickel and all alloys (no white metal). Gemini G has a pink flux coating.
Features:
- High Strength 88,000psi
- Very Simple To Use
- Over 55% Pure Silver
- Excellent Wetting
- Thin Flow and Build Up
- Ideal For Food Service
- Excellent Stainless Color Match
- Very Low Temperature
- Durable Flux Coating
- Cadmium Free
Gemini G combines low temperature, thin flow and high strength, resulting in an ideal brazing alloy for maintenance repair work. Gemini G contains well over 55% silver and no cadmium. It is outstanding for use on difficult to braze materials, such as stainless steel and other heat sensitive parts.
The outstanding wetting action of Gemini G makes it ideal for all types of joints, such as lap, tee, fillet or butt. It is exceptionally easy to use in dissimilar metal applications. Use Gemini GB for Bare Flux coating.
Gas brazing alloy for all metals, stainless, copper, bronze, brass, Monel, steel, cast iron, nickel and all alloys (no white metal). Gemini G has a pink flux coating.
Features:
- High Strength 88,000psi
- Very Simple To Use
- Over 55% Pure Silver
- Excellent Wetting
- Thin Flow and Build Up
- Ideal For Food Service
- Excellent Stainless Color Match
- Very Low Temperature
- Durable Flux Coating
- Cadmium Free
Gemini G combines low temperature, thin flow and high strength, resulting in an ideal brazing alloy for maintenance repair work. Gemini G contains well over 55% silver and no cadmium. It is outstanding for use on difficult to braze materials, such as stainless steel and other heat sensitive parts.
The outstanding wetting action of Gemini G makes it ideal for all types of joints, such as lap, tee, fillet or butt. It is exceptionally easy to use in dissimilar metal applications. Use Gemini GB for Bare Flux coating.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX Propane POL Safety Valve, 1/4" NPT Outlet (24203)
- ZORO SELECT Welding Tip (5-101-0)
- HOBART FILLER METALS MIG Welding Wire 0.030" Dia., AWS ER308LSi, 10 lb. (S526806-G22)
- TWECO Ball-Point Lug, 45 Deg (95151100)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini G, High Silver Brazing Alloy for All Metals (except white), Pink flux, 1/16" dia., 6ft (5202F)
- ROCKMOUNT RESEARCH AND ALLOYS Venus G, Sil Phos Replacement for Repairing All Coppers, Brass, and Bronze, No flux, 1/16" dia, 6ft (5902F)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 2oz (6242)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 3/32" dia., 6ft (5023F)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 1/16" dia., 6ft (5022F)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 6lb (4102)
- BLUE DEMON Hardfacing Rod, Alloy 7000, 1/8"x14, PK5 (BD-7000-125-POP)
- Rockmount Research And Alloys Brazing Alloys