Shop All Arc Welding Rod
Rockmount Research And Alloys
Gemini C, 14" Stick Electrode for Joining/Overlay of Inconel and Hastelloy, 1/8" Dia., 5lb
Mfr # 1224-5
Zoro # G404207118
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel-Chromium-Tunsten-Molybendum Alloy
- Diameter 1/8 in
- Length 14in
- Application For nickel & steel alloys, overlay and joining, ideal for Inconel or Hastelloy.
- Container Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1224-5
- Zoro # G404207118
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | Nickel-Chromium-Tunsten-Molybendum Alloy |
Application | For nickel & steel alloys, overlay and joining, ideal for Inconel or Hastelloy. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Gemini C
For nickel & steel alloys, overlay and joining, ideal for Inconel or Hastelloy.
Features:
- 121,000 psi Strength
- Outstanding Corrosion Resistance to 2000oF (1093oC)
- Resists Acid, Salts and Chlorine Compounds.
- Contains Tungsten
- Resists Deformation and Wear At Elevated Temperatures
- 47% Elongation
- For Joining and Overlaying
- 25 RC As Welded, 40 to 45 RC Work Hardened
- Excellent For Hot Metal Implements
- Machine With Carbide Tools
Gemini C has unsurpassed corrosion resistance to vapors and solutions of sulphuric and hydrochloride acids, as well as chlorine gas and hypochlorite’s. Deposits resist oxidizing and non-oxidizing salts, alkalis and organic acids. They have high resistance to pitting in sea water and marine atmosphere. Gemini C has been developed to produce unsurpassed durable deposits to resist wear and corrosion even at elevated temperatures and with heavy impact loads. Deposits retain hardness to 1000oF (538oC) and resist oxidation and corrosion up to 2000oF (1093oC).
Gemini C is excellent for joining and overlaying high alloy material, such as Inconel and Hastelloy or stainless steels. In addition, it can be used to provide a corrosion resistant overlay on mild or low alloy steels. It is ideal for hot forging dies, ladles, tong bits, forming rolls, draw punches and any parts exposed to extreme thermal shock, heavy corrosion at elevated temperatures. Contains tungsten, chromium and molybdenum (nickel base).
For nickel & steel alloys, overlay and joining, ideal for Inconel or Hastelloy.
Features:
- 121,000 psi Strength
- Outstanding Corrosion Resistance to 2000oF (1093oC)
- Resists Acid, Salts and Chlorine Compounds.
- Contains Tungsten
- Resists Deformation and Wear At Elevated Temperatures
- 47% Elongation
- For Joining and Overlaying
- 25 RC As Welded, 40 to 45 RC Work Hardened
- Excellent For Hot Metal Implements
- Machine With Carbide Tools
Gemini C has unsurpassed corrosion resistance to vapors and solutions of sulphuric and hydrochloride acids, as well as chlorine gas and hypochlorite’s. Deposits resist oxidizing and non-oxidizing salts, alkalis and organic acids. They have high resistance to pitting in sea water and marine atmosphere. Gemini C has been developed to produce unsurpassed durable deposits to resist wear and corrosion even at elevated temperatures and with heavy impact loads. Deposits retain hardness to 1000oF (538oC) and resist oxidation and corrosion up to 2000oF (1093oC).
Gemini C is excellent for joining and overlaying high alloy material, such as Inconel and Hastelloy or stainless steels. In addition, it can be used to provide a corrosion resistant overlay on mild or low alloy steels. It is ideal for hot forging dies, ladles, tong bits, forming rolls, draw punches and any parts exposed to extreme thermal shock, heavy corrosion at elevated temperatures. Contains tungsten, chromium and molybdenum (nickel base).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVE PHACE Polycarbonate Plate 4-1/2"x5-1/4", Shade 9 (3011483)
- SMITH EQUIPMENT Welding / Brazing Tip.1/32 (AW201)
- WESTWARD MIG Welding Wire, ER309L, 0.035, 2 lb. (41R273)
- THERMAL DYNAMICS Tip, Plasma Cutting Application, 60A, PK10 (9-7726)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 1lb (1723-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 11lb (2333)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 3/32 Dia, 25lb (1733B-25)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 1lb (2184-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 5lb (2303-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1103-5)
- BLUE DEMON SS Arc, Welding Electrode, 3/32"x12", 5lb. (E4043-332-05)
- Rockmount Research And Alloys Arc Welding Rod