Shop All Arc Welding Rod
Rockmount Research And Alloys
Gemini C, 14" Stick Electrode for Joining/Overlay of Inconel and Hastelloy, 1/8" Dia., 11lb
Mfr # 1224
Zoro # G404207057
product price: $2,010.99
/ea
Free Shipping & Returns
$2,010.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Nickel-Chromium-Tunsten-Molybendum Alloy
- Diameter 1/8 in
- Length 14in
- Tensile Strength 121,000 psi
- Application For nickel & steel alloys, overlay and joining, ideal for Inconel or Hastelloy.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1224
- Zoro # G404207057
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 1 lb |
Details
Material | Nickel-Chromium-Tunsten-Molybendum Alloy |
Tensile Strength | 121,000 psi |
Application | For nickel & steel alloys, overlay and joining, ideal for Inconel or Hastelloy. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Gemini C
For nickel & steel alloys, overlay and joining, ideal for Inconel or Hastelloy.
Features:
- 121,000 psi Strength
- Outstanding Corrosion Resistance to 2000oF (1093oC)
- Resists Acid, Salts and Chlorine Compounds.
- Contains Tungsten
- Resists Deformation and Wear At Elevated Temperatures
- 47% Elongation
- For Joining and Overlaying
- 25 RC As Welded, 40 to 45 RC Work Hardened
- Excellent For Hot Metal Implements
- Machine With Carbide Tools
Gemini C has unsurpassed corrosion resistance to vapors and solutions of sulphuric and hydrochloride acids, as well as chlorine gas and hypochlorite’s. Deposits resist oxidizing and non-oxidizing salts, alkalis and organic acids. They have high resistance to pitting in sea water and marine atmosphere. Gemini C has been developed to produce unsurpassed durable deposits to resist wear and corrosion even at elevated temperatures and with heavy impact loads. Deposits retain hardness to 1000oF (538oC) and resist oxidation and corrosion up to 2000oF (1093oC).
Gemini C is excellent for joining and overlaying high alloy material, such as Inconel and Hastelloy or stainless steels. In addition, it can be used to provide a corrosion resistant overlay on mild or low alloy steels. It is ideal for hot forging dies, ladles, tong bits, forming rolls, draw punches and any parts exposed to extreme thermal shock, heavy corrosion at elevated temperatures. Contains tungsten, chromium and molybdenum (nickel base).
For nickel & steel alloys, overlay and joining, ideal for Inconel or Hastelloy.
Features:
- 121,000 psi Strength
- Outstanding Corrosion Resistance to 2000oF (1093oC)
- Resists Acid, Salts and Chlorine Compounds.
- Contains Tungsten
- Resists Deformation and Wear At Elevated Temperatures
- 47% Elongation
- For Joining and Overlaying
- 25 RC As Welded, 40 to 45 RC Work Hardened
- Excellent For Hot Metal Implements
- Machine With Carbide Tools
Gemini C has unsurpassed corrosion resistance to vapors and solutions of sulphuric and hydrochloride acids, as well as chlorine gas and hypochlorite’s. Deposits resist oxidizing and non-oxidizing salts, alkalis and organic acids. They have high resistance to pitting in sea water and marine atmosphere. Gemini C has been developed to produce unsurpassed durable deposits to resist wear and corrosion even at elevated temperatures and with heavy impact loads. Deposits retain hardness to 1000oF (538oC) and resist oxidation and corrosion up to 2000oF (1093oC).
Gemini C is excellent for joining and overlaying high alloy material, such as Inconel and Hastelloy or stainless steels. In addition, it can be used to provide a corrosion resistant overlay on mild or low alloy steels. It is ideal for hot forging dies, ladles, tong bits, forming rolls, draw punches and any parts exposed to extreme thermal shock, heavy corrosion at elevated temperatures. Contains tungsten, chromium and molybdenum (nickel base).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Insulators for RK4000 (94-433-183)
- TURBOTORCH Air Propane/MAPP Kit (0386-1397)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-030)
- AMERICAN BEAUTY TOOLS Bar Solder, Tin/Lead, 0.5 lb. Container (CS-PB50-3)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 1/8" Dia., 1lb (1824-1)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steels, 1/8" Dia., 11lb (1304)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 1/8" Dia., 11lb (2334)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/2" dia., 5lb (3674-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 1lb (2305-1)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 1/8" Dia., 1lb (2514-1)
- ESAB 5/32 x 14in Sureweld 7018 Electrode 5lb (812000324)
- Rockmount Research And Alloys Arc Welding Rod