Shop All Arc Welding Rod
Rockmount Research And Alloys
Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steel, 3/32" Dia., 5lb
Mfr # 1303-5
Zoro # G804207107
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Moly-Bearing Stainless Steel Alloy
- Length 14in
- Tensile Strength 80,000 psi
- Application For all-postion welding, including vertical down, on most grades of stainless steel.
- Container Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1303-5
- Zoro # G804207107
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | Moly-Bearing Stainless Steel Alloy |
Tensile Strength | 80,000 psi |
Application | For all-postion welding, including vertical down, on most grades of stainless steel. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Gemini BBB
For most grades of stainless steel including molybdenum bearing types such as 316, 318, 303, 315 and 329.
- 80,000 psi Strength
- Excellent Ductility
- Ideal For Poor Fit Up
- Ultra Low Carbon
- Easy To Use in All Positions including vertical down
- Easy Slag Removal
- Minimum Distortion
- Low Amperage
Gemini BBB is a uniquely designed stainless steel electrode for vertical down welding. It also can be used for all positions. A very controlled puddle for poor fit up joints or filling holes. Especially suited for thin to medium gauge, molybdenum bearing stainless steels. Makes pipe welding much easier in all situations.
Gemini BBB is a perfect alloy for chemical, food and refinery applications where vertical stainless welds are required.
For most grades of stainless steel including molybdenum bearing types such as 316, 318, 303, 315 and 329.
- 80,000 psi Strength
- Excellent Ductility
- Ideal For Poor Fit Up
- Ultra Low Carbon
- Easy To Use in All Positions including vertical down
- Easy Slag Removal
- Minimum Distortion
- Low Amperage
Gemini BBB is a uniquely designed stainless steel electrode for vertical down welding. It also can be used for all positions. A very controlled puddle for poor fit up joints or filling holes. Especially suited for thin to medium gauge, molybdenum bearing stainless steels. Makes pipe welding much easier in all situations.
Gemini BBB is a perfect alloy for chemical, food and refinery applications where vertical stainless welds are required.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTREL Inside Lens Cover, 14 Filter Shade, PK5 (5000.010)
- JACKSON SAFETY Fixed Shade Welding Helmet, Series HSL 100, Viewing Area 4.5 in x 5.25 in, Black (14975)
- HAKKO Soldering Tip, Chisel, 3.2mm x 22.5mm (T18-DL32)
- PLATO Tip Cleaning Sponge (CS-47)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 5lb (2304-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1105-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 1/8" Dia., 1lb (2304-1)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo A, 14" Stick Electrode for Joining, Build-Up, Surfacing of Manganese Steels, 1/8" Dia., 5lb (1004-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 3/32" Dia., 11lb (1103)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia A, Hardfacing for High Abrasion with High Impact on Manganese Steels, 1/8" Dia., 5lb (3604-5)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 11lb (2184)
- Rockmount Research And Alloys Arc Welding Rod