Shop All Arc Welding Rod
Rockmount Research And Alloys
Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 3/32" Dia., 5lb
Mfr # 1203-5
Zoro # G504207087
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Alloy
- Length 14in
- Tensile Strength 85,000 psi
- Application For welding stainless steels. Ideal for use in chemical, refining, brewing, dairy and food applications.
- Container Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1203-5
- Zoro # G504207087
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | Stainless Steel Alloy |
Tensile Strength | 85,000 psi |
Application | For welding stainless steels. Ideal for use in chemical, refining, brewing, dairy and food applications. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Gemini A
For stainless steels 301, 302, 302B, 303, 304, 304L, 305, 308L, 321, 347, and all AISI 200 & Ferrite 400 types.
- High Strength 85,000 psi
- Superior Out-of-Position Weldability
- Excellent Corrosion Resistance
- Easy To Use
- Extra Low Carbon Content
- Ultra Low Splatter
Gemini A produces sound welds with excellent corrosion resistance. Ideal for use in chemical, refining, brewing, dairy and food applications. The extra low carbon in Gemini A avoids troublesome carbide precipitation and resultant weld decay. When conditions of heat and corrosion are severe Gemini A provides the ultimate protection. In addition, Gemini A has excellent impact resistance, producing ideal cushion layers prior to hardfacing.
For stainless steels 301, 302, 302B, 303, 304, 304L, 305, 308L, 321, 347, and all AISI 200 & Ferrite 400 types.
- High Strength 85,000 psi
- Superior Out-of-Position Weldability
- Excellent Corrosion Resistance
- Easy To Use
- Extra Low Carbon Content
- Ultra Low Splatter
Gemini A produces sound welds with excellent corrosion resistance. Ideal for use in chemical, refining, brewing, dairy and food applications. The extra low carbon in Gemini A avoids troublesome carbide precipitation and resultant weld decay. When conditions of heat and corrosion are severe Gemini A provides the ultimate protection. In addition, Gemini A has excellent impact resistance, producing ideal cushion layers prior to hardfacing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flux-Cored Wire, E71T-8, 0.072", 25 lb (ED031030)
- WALTER SURFACE TECHNOLOGIES RETROFIT ADF WELDING LENS - 2X4 SHADE 10 (S240-10)
- XTRWELD ER308L .035 x 10Lb. Tube priced per pound AWS A5.9, TIG (CL308L035-10)
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS300AX3)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1105-1)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1104-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 5/32" Dia, 1lb (1725-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 1/8" Dia., 5lb (1704-5)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia B, Hardfacing for Severe Abrasion with Low Impact on Manganese Steels, 1/8" Dia., 5lb (3614-5)
- ROCKMOUNT RESEARCH AND ALLOYS Omega N, Hardfacing Electrode for High Abrasion with Impact on All Ferrous Metals, 5/32" Dia., 11lb (3635)
- WESTWARD 14" Welding Electrode 5/32" Dia., AWS E7024, 1 lb. (20YD64)
- Rockmount Research And Alloys Arc Welding Rod