Shop All Arc Welding Rod
Rockmount Research And Alloys
Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 3/32" Dia., 1lb
Mfr # 1203-1
Zoro # G904207038
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel Alloy
- Length 14in
- Tensile Strength 85,000 psi
- Application For welding stainless steels. Ideal for use in chemical, refining, brewing, dairy and food applications.
- Container Size 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1203-1
- Zoro # G904207038
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/32 in |
Length | 14in |
Container Size | 1 lb |
Details
Material | Stainless Steel Alloy |
Tensile Strength | 85,000 psi |
Application | For welding stainless steels. Ideal for use in chemical, refining, brewing, dairy and food applications. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Gemini A
For stainless steels 301, 302, 302B, 303, 304, 304L, 305, 308L, 321, 347, and all AISI 200 & Ferrite 400 types.
- High Strength 85,000 psi
- Superior Out-of-Position Weldability
- Excellent Corrosion Resistance
- Easy To Use
- Extra Low Carbon Content
- Ultra Low Splatter
Gemini A produces sound welds with excellent corrosion resistance. Ideal for use in chemical, refining, brewing, dairy and food applications. The extra low carbon in Gemini A avoids troublesome carbide precipitation and resultant weld decay. When conditions of heat and corrosion are severe Gemini A provides the ultimate protection. In addition, Gemini A has excellent impact resistance, producing ideal cushion layers prior to hardfacing.
For stainless steels 301, 302, 302B, 303, 304, 304L, 305, 308L, 321, 347, and all AISI 200 & Ferrite 400 types.
- High Strength 85,000 psi
- Superior Out-of-Position Weldability
- Excellent Corrosion Resistance
- Easy To Use
- Extra Low Carbon Content
- Ultra Low Splatter
Gemini A produces sound welds with excellent corrosion resistance. Ideal for use in chemical, refining, brewing, dairy and food applications. The extra low carbon in Gemini A avoids troublesome carbide precipitation and resultant weld decay. When conditions of heat and corrosion are severe Gemini A provides the ultimate protection. In addition, Gemini A has excellent impact resistance, producing ideal cushion layers prior to hardfacing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Surfox-M Alu 100Ml (54A131)
- ESAB 5/32 x 14in Sureweld 6011 Electrode 5lb (812000115)
- MILLER ELECTRIC Welding Insulated Twist Lock Connector (129526)
- XTRWELD E71T-GS Filler Metal, 2 Lb. Spool priced per pound , Carbon Steel, 0.035 Dia (SP71TGS035-2)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 1/8" Dia., 5lb (1724-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan AAA, 14" Smooth Running Electrode for Mild Steel Repair in All Postions, 3/32" Dia., 5lb (1823-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 3/32" Dia., 11lb (1103)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 11lb (1814)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1105-5)
- ROCKMOUNT RESEARCH AND ALLOYS Omega N, Hardfacing Electrode for High Abrasion with Impact on All Ferrous Metals, 5/32" Dia., 11lb (3635)
- WESTWARD 14" Stick Electrode 1/8" Dia., AWS E308L-16, 5 lb. (41R189)
- Rockmount Research And Alloys Arc Welding Rod