Shop All Arc Welding Rod
Rockmount Research And Alloys
Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 1/8" Dia., 5lb
Mfr # 2184-5
Zoro # G304207089
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel Alloy
- Length 14in
- Application For removing welds or base metals with very little effort.
- Container Size 5 lb
- Welding Method Arc Gouging
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 2184-5
- Zoro # G304207089
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | Carbon Steel Alloy |
Application | For removing welds or base metals with very little effort. |
Welding Method | Arc Gouging |
Welding Current Designation | AC, DCEN |
Description
Electra AAA
Cuts, grooves, pierces, gouges and preps all metals, except magnesium.
Features:
- No Carbon Deposits
- Easy Re-Strike
- High Arc Force
- AC/DC
- Use in All Positions
- Low Work Temperature
Electra AAA is a gouging and cutting electrode designed to provide you with exceptional gouging, piercing and cutting capabilities. Electra AAA features low smoke, high arc force and low fumes.
Cuts, grooves, pierces, gouges and preps all metals, except magnesium.
Features:
- No Carbon Deposits
- Easy Re-Strike
- High Arc Force
- AC/DC
- Use in All Positions
- Low Work Temperature
Electra AAA is a gouging and cutting electrode designed to provide you with exceptional gouging, piercing and cutting capabilities. Electra AAA features low smoke, high arc force and low fumes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Resistance Soldering Power Unit, 250w, Var (105A12)
- CHEMTRONICS Flux Remover, Size 1 gal. (ES197)
- MILLER ELECTRIC Nozzle, 15.9mm Bore, Copper (N-M5818C)
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS E7024, 50 lb. (20YD59)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 3/16" Dia., 5lb (2186-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 11lb (2333)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steel, 3/32" Dia., 5lb (1303-5)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 1/8" Dia., 5lb (1814-5)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 3/32" Dia, 5lb (1723-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 1lb (1103-1)
- MILLER ELECTRIC Tungsten Electrode 1/8" Dia., AWS A5.12 / ISO6848, PK10 (WL2018X7)
- Rockmount Research And Alloys Arc Welding Rod