Shop All MIG Welding Wire
Rockmount Research And Alloys
Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .045" Dia., 10lb
Mfr # 7123
Zoro # G604207116
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel
- Container Size 10 lb
- Welding Method GMAW
- Shielding Type Gas Required
- Compatible Shielding Gas 99% Argon/1% Oxygen, 98% Argon/2% Oxygen, 90% Helium/7.5% Argon/ 2.5% Carbon Dioxide (Trimix)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7123
- Zoro # G604207116
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 10 lb |
Details
Application | For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel |
Welding Method | GMAW |
Shielding Type | Gas Required |
Compatible Shielding Gas | 99% Argon/1% Oxygen, 98% Argon/2% Oxygen, 90% Helium/7.5% Argon/ 2.5% Carbon Dioxide (Trimix) |
Welding Current Designation | DCEP |
Description
Brutus MIG
For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel.
Features:
- Superior Strength 130,000 psi
- High Elongation Up To 35%
- Ideal For Dissimilar Steels
- Crack Resistant
- Shock Resistant
- Corrosion Resistant
- Avoids Porosity
- Machinable Deposit
Brutus MIG can be used to join and build up all types of steel where a strong and ductile alloy is required. It is particularly useful in maintenance work where the exact type of steel may not be known and for joining dissimilar steels. Excellent as a build-up for final passes of tool steel or for shaft build-up.
For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel.
Features:
- Superior Strength 130,000 psi
- High Elongation Up To 35%
- Ideal For Dissimilar Steels
- Crack Resistant
- Shock Resistant
- Corrosion Resistant
- Avoids Porosity
- Machinable Deposit
Brutus MIG can be used to join and build up all types of steel where a strong and ductile alloy is required. It is particularly useful in maintenance work where the exact type of steel may not be known and for joining dissimilar steels. Excellent as a build-up for final passes of tool steel or for shaft build-up.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Contact Tip, Spoolmate(T), .030" Wire (199387)
- POWERWELD Small Pipe Rap-Around, 2-1/2 in. x 2' 1 in. to 3 in. pipe (PWRA150)
- MILLER ELECTRIC Double Tip (AT600)
- SMITH EQUIPMENT Handi Heet Tip No 4 (NE180-4)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 10lb (7113)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 2lb (7033)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 10lb (7621)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb (7836)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 33lb (7174)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 10lb (7175)
- LINCOLN ELECTRIC MIG Welding Wire, ER316Si/LSi, 0.03", 25 lb (ED023963)
- Rockmount Research And Alloys MIG Welding Wire