Shop All MIG Welding Wire
Rockmount Research And Alloys
Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb
Mfr # 7112
Zoro # G304207065
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Application For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel
- Diameter 0.035 in
- Container Size 2 lb
- Compatible Shielding Gas 99% Argon/1% Oxygen, 98% Argon/2% Oxygen, 90% Helium/7.5% Argon/ 2.5% Carbon Dioxide (Trimix)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7112
- Zoro # G304207065
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 2 lb |
Details
Welding Method | GMAW |
Application | For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel |
Compatible Shielding Gas | 99% Argon/1% Oxygen, 98% Argon/2% Oxygen, 90% Helium/7.5% Argon/ 2.5% Carbon Dioxide (Trimix) |
Welding Current Designation | DCEP |
Shielding Type | Gas Required |
Description
Brutus MIG
For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel.
Features:
- Superior Strength 130,000 psi
- High Elongation Up To 35%
- Ideal For Dissimilar Steels
- Crack Resistant
- Shock Resistant
- Corrosion Resistant
- Avoids Porosity
- Machinable Deposit
Brutus MIG can be used to join and build up all types of steel where a strong and ductile alloy is required. It is particularly useful in maintenance work where the exact type of steel may not be known and for joining dissimilar steels. Excellent as a build-up for final passes of tool steel or for shaft build-up.
For welding all steels-spring, mild, free machining, tool steel, stainless, and cast steel.
Features:
- Superior Strength 130,000 psi
- High Elongation Up To 35%
- Ideal For Dissimilar Steels
- Crack Resistant
- Shock Resistant
- Corrosion Resistant
- Avoids Porosity
- Machinable Deposit
Brutus MIG can be used to join and build up all types of steel where a strong and ductile alloy is required. It is particularly useful in maintenance work where the exact type of steel may not be known and for joining dissimilar steels. Excellent as a build-up for final passes of tool steel or for shaft build-up.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 3/32" Dia., 5lb (1203-5)
- POWERWELD Purox Style Cutting Tip, LP Propane/Natural Gas, #3 (4203-3)
- LANG Tip Kit for 1434 Pliers, 5 Pairs (14)
- TREGASKISS Neck, Robotic Air-Cooled, 22 deg., Short (405-22QC)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter MIG; For repairing all cast irons and steel to cast iron; highly machinable, .045 Dia, 5lb (7638)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 2lb (7033)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 1lb (7532)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 045" Dia., 10lb (7621)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan FC, For Repairing Thin Carbon Steel - Clean or Contaminated, Self-Shielded, .035 Dia., 10lb (7873)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb (7836)
- BLUE DEMON Aluminum, Weld Wire, 3/32", 1lb. Tube (ER1100-094-01T)
- Rockmount Research And Alloys MIG Welding Wire