Shop All Brazing Alloys
Rockmount Research And Alloys
Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/8" dia., 6lb
Mfr # 4104
Zoro # G104207227
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel/Silver Braze, Flux Coated
- Length (In.) 18in
- Tensile Strength (PSI) 100,000 psi
- Dia. (In.) 1/8 in
- Color Blue Flux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 4104
- Zoro # G104207227
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Length (In.) | 18in |
Dia. (In.) | 1/8 in |
Container Size | 6 lb |
Details
Material | Nickel/Silver Braze, Flux Coated |
Tensile Strength (PSI) | 100,000 psi |
Color | Blue Flux |
Process | Neutral Flame, 1575F (857C) |
Description
Brutus G
Gas Brazing alloy for all ferrous and non-ferrous metals, exceptionally good for high strength joints (Except white metals).
Features:
- Very High Strength 100,000 psi
- Silver Content Aids Wetting
- Low Melting Temperature
- Durable Flux Coating
- Very Thin Flowing
- Work Hardens
- Minimum Preparation
- Easy To Machine Non-Peeling
Brutus G produces the very highest strength thin joints for repairing machinery and equipment. This alloy has an excellent wetting action and is easy to use. Since no special preparation is necessary, Brutus G is ideal for the most difficult maintenance repair jobs where crack-free results are essential. Strongest joints are only .003 inches thick.
Brutus G can also be used to build up surfaces and its deposits will work harden, producing a low friction durable surface.
Gas Brazing alloy for all ferrous and non-ferrous metals, exceptionally good for high strength joints (Except white metals).
Features:
- Very High Strength 100,000 psi
- Silver Content Aids Wetting
- Low Melting Temperature
- Durable Flux Coating
- Very Thin Flowing
- Work Hardens
- Minimum Preparation
- Easy To Machine Non-Peeling
Brutus G produces the very highest strength thin joints for repairing machinery and equipment. This alloy has an excellent wetting action and is easy to use. Since no special preparation is necessary, Brutus G is ideal for the most difficult maintenance repair jobs where crack-free results are essential. Strongest joints are only .003 inches thick.
Brutus G can also be used to build up surfaces and its deposits will work harden, producing a low friction durable surface.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Heating Nozzle, 1 Piece, Size 8, Acetylene (0324-0111)
- SIEVERT Burner, Large Cyclone Burner, 25,500 Btu (3336-90)
- VICTOR Gas Regulator, Single Stage, CGA-677, 300 to 4500 psi, Use With: Argon, Helium, Nitrogen (0781-1473)
- FIBRE-METAL BY HONEYWELL Welding Helmet Sweatband, North (FM68)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 3/32" dia., 6ft (5023F)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/8" Dia., 1lb (6214)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SR, General-Purpose Rosin Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 2oz (6252)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/8" dia., 2lb (4104-2)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 2lb (4102-2)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini G, High Silver Brazing Alloy for All Metals (except white), Pink flux, 1/16" dia., 6ft (5202F)
- HARRIS Brazing Alloy (ZN78CW09420POP)
- Rockmount Research And Alloys Brazing Alloys