Shop All Brazing Alloys
Rockmount Research And Alloys
Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 2lb
Mfr # 4102-2
Zoro # G504207216
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. (In.) 1/16 in
- Tensile Strength (PSI) 100,000 psi
- Material Nickel/Silver Braze, Flux Coated
- Length (In.) 18in
- Color Blue Flux
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 4102-2
- Zoro # G504207216
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Dia. (In.) | 1/16 in |
Length (In.) | 18in |
Container Size | 2 lb |
Details
Tensile Strength (PSI) | 100,000 psi |
Material | Nickel/Silver Braze, Flux Coated |
Color | Blue Flux |
Process | Neutral Flame, 1575F (857C) |
Description
Brutus G
Gas Brazing alloy for all ferrous and non-ferrous metals, exceptionally good for high strength joints (Except white metals).
Features:
- Very High Strength 100,000 psi
- Silver Content Aids Wetting
- Low Melting Temperature
- Durable Flux Coating
- Very Thin Flowing
- Work Hardens
- Minimum Preparation
- Easy To Machine Non-Peeling
Brutus G produces the very highest strength thin joints for repairing machinery and equipment. This alloy has an excellent wetting action and is easy to use. Since no special preparation is necessary, Brutus G is ideal for the most difficult maintenance repair jobs where crack-free results are essential. Strongest joints are only .003 inches thick.
Brutus G can also be used to build up surfaces and its deposits will work harden, producing a low friction durable surface.
Gas Brazing alloy for all ferrous and non-ferrous metals, exceptionally good for high strength joints (Except white metals).
Features:
- Very High Strength 100,000 psi
- Silver Content Aids Wetting
- Low Melting Temperature
- Durable Flux Coating
- Very Thin Flowing
- Work Hardens
- Minimum Preparation
- Easy To Machine Non-Peeling
Brutus G produces the very highest strength thin joints for repairing machinery and equipment. This alloy has an excellent wetting action and is easy to use. Since no special preparation is necessary, Brutus G is ideal for the most difficult maintenance repair jobs where crack-free results are essential. Strongest joints are only .003 inches thick.
Brutus G can also be used to build up surfaces and its deposits will work harden, producing a low friction durable surface.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Nozzle, Alumina, GL, LG, #8 (1/2 In), PK10 (57N74)
- ESAB DUAL SHIELD 7100 Ultra 035x15/PSP AWS-E7 (248001141)
- LINCOLN ELECTRIC Stick Welder, Invertec(R) V155-S Series, 120VAC (K2605-1)
- BLUE DEMON Rod Storage Tube, 2"X 36"Black (RST-36-BLACK)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SR, General-Purpose Rosin Flux Core Silver Solder for Repairing All Metals, 1/16" Dia., 1lb (6222)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia GT, Gas Brazing Alloy with Tungsten Carbide Particles for Cutting Surfaces, 3/16" Dia., 6lb (4616)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini GB, High Silver Brazing Alloy for All Metals (except white), Bare, 1/16" dia., 6ft (5222F)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 1/16" dia., 6ft (5022F)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/8" dia., 2lb (4104-2)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 6lb (4102)
- XTRWELD RG45 Filler Metal, 1/8, Mild & Low Alloy Steel, 1 lb Display Pack (CLRG45125-1DP)
- Rockmount Research And Alloys Brazing Alloys