Shop All MIG Welding Wire
Rockmount Research And Alloys
Brutus FC, Flux Core Wire for Welding Dissimilar or Unknown steels, Gas-shielded, .045 Dia., 10lb
Mfr # 7175
Zoro # G704207153
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 lb
- Welding Method Flux Core Arc Welding (FCAW)
- Diameter 0.045 in
- Application For welding unkown or dissimilar steels
- Shielding Type Gas Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7175
- Zoro # G704207153
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 10 lb |
Diameter | 0.045 in |
Details
Welding Method | Flux Core Arc Welding (FCAW) |
Application | For welding unkown or dissimilar steels |
Shielding Type | Gas Required |
Welding Current Designation | DCEP |
Compatible Shielding Gas | 100% Carbon Dioxide, 75% Argon/25% |
Description
Brutus Flux Core
A universal alloy for welding all categories of steels and dissimilar steels including alloy steels, stainless, manganese, nickel alloy and cast steels.
- 125,000 psi Tensile Strength
- 35% Elongation
- Ideal For Dissimilar Steels
- Excellent Corrosion Resistance
- Wear and Shock Resistant
- Machinable
- Excellent For Out-Of-Position
Brutus Flux Core is for wire feed welding of steels where the type of steel is unknown or for dissimilar steels. Welds are super strong and ductile. Can also be used as cladding to provide superior corrosion resistance. Good for joining stainless steel to carbon steels, as well as stainless to stainless.
A universal alloy for welding all categories of steels and dissimilar steels including alloy steels, stainless, manganese, nickel alloy and cast steels.
- 125,000 psi Tensile Strength
- 35% Elongation
- Ideal For Dissimilar Steels
- Excellent Corrosion Resistance
- Wear and Shock Resistant
- Machinable
- Excellent For Out-Of-Position
Brutus Flux Core is for wire feed welding of steels where the type of steel is unknown or for dissimilar steels. Welds are super strong and ductile. Can also be used as cladding to provide superior corrosion resistance. Good for joining stainless steel to carbon steels, as well as stainless to stainless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Inner Protective Lens 5-Pack for DXMF21011 Welding Helmet (41603-IPL-5PK)
- MILLER ELECTRIC Nozzle, Tapered, Orifice, 3/8 (209035)
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- JACKSON SAFETY Curv-O-Mark Pipe and Tool Marking - Radius Markers (14780)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .035 Dia, 33lb (7035)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Ultra FC, For Repair of High Strength Crack-Sensitve Steel, Self-Shielded, .045" Dia., 10lb (7768)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris MIG; For Welding High-Strength, Crack-Sensitive and Problem Steels; .045 Dia, 33lb (7045)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B MIG; For General Purpose Welding of Mild and Medium Carbon Steels, .035" Dia., 11lb (7822)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris Maxi Pro FC, For High Strength, Crack-Sensitve and Problem Steels; Gas Req, .045" Dia., 11lb (7725)
- LINCOLN ELECTRIC MIG Welding Wire, ER330, 0.035", 33 lb (ED035125)
- Rockmount Research And Alloys MIG Welding Wire