Shop All Arc Welding Rod
Rockmount Research And Alloys
Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 5/32" Dia., 11lb
Mfr # 1105
Zoro # G904207151
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1105
- Zoro # G904207151
- Country of Origin United States
- Category Arc Welding Rod
Description
Brutus A
For dissimilar and all categories of steel-tool, high alloy, nickel alloy, stainless, manganese and cast steels. Can be used for broken bolt extraction and one-sided welds.
- Superior Strength 125,000 psi
- Highly Ductile 35% Elongation
- Ideal For Dissimilar Steels
- Use For Broken Stud Extraction
- Easy To Use In All Positions
- Wear and Shock Resistant
- Prevents Undercutting
- Low Heat Requirements
- Excellent Corrosion Resistance
Brutus A is for the maintenance welder who often does not know the type of steel he is welding or must weld dissimilar steels. Brutus A is easy to weld in all positions _x000B_and produces sound super-strength yet ductile welds. These fully machinable deposits have no hard spots. In many cases the maintenance welder is unable to weld on both sides of the joint. In these circumstances the use of Brutus A with its superior strength and ductility is essential.
Excellent for use on tools, dies, pressure vessels, springs, stainless steels and dissimilar combinations. Ideal to build up shafting, agitator blades and for use on construction and mining equipment.
For dissimilar and all categories of steel-tool, high alloy, nickel alloy, stainless, manganese and cast steels. Can be used for broken bolt extraction and one-sided welds.
- Superior Strength 125,000 psi
- Highly Ductile 35% Elongation
- Ideal For Dissimilar Steels
- Use For Broken Stud Extraction
- Easy To Use In All Positions
- Wear and Shock Resistant
- Prevents Undercutting
- Low Heat Requirements
- Excellent Corrosion Resistance
Brutus A is for the maintenance welder who often does not know the type of steel he is welding or must weld dissimilar steels. Brutus A is easy to weld in all positions _x000B_and produces sound super-strength yet ductile welds. These fully machinable deposits have no hard spots. In many cases the maintenance welder is unable to weld on both sides of the joint. In these circumstances the use of Brutus A with its superior strength and ductility is essential.
Excellent for use on tools, dies, pressure vessels, springs, stainless steels and dissimilar combinations. Ideal to build up shafting, agitator blades and for use on construction and mining equipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN No8 TIG Weld Alumina Std Nozzle (KP4758-8)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E316L-16, 1 lb. (41R202)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1026)
- HARRIS Brazing Alloy (45T35)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta C, 18" Hardfacing Electrode for Extreme Abrasion Accompanied with Impact, 1/4" dia., 11lb (3672)
- ROCKMOUNT RESEARCH AND ALLOYS Electra AAA, 14" Arc Gouging and Cutting Electrode for All Metals except Magnesium, 3/16" Dia., 5lb (2186-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 11lb (2305)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter BBB, 14" Stick Electrode for Machinable Cast Iron Repair, Non-Conduct flux, 3/32" Dia., 11lb (2333)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steels, 1/8" Dia., 11lb (1304)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 3/32" Dia., 11lb (1103)
- LINCOLN ELECTRIC Stick Electrode, E7018 H4R, 3/32", 50 lb (ED033868)
- Rockmount Research And Alloys Arc Welding Rod