Shop All Arc Welding Rod
Rockmount Research And Alloys
Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb
Mfr # 1105-5
Zoro # G104207036
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Nickel Chromium Alloy
- Length 14in
- Tensile Strength 125,000 psi
- Application For the welder who does not know the type of steel being welded, or must weld dissimilar steels. Can be used for broken bolt extraction and one-sided welds.
- Container Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1105-5
- Zoro # G104207036
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 5/32 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | High-Nickel Chromium Alloy |
Tensile Strength | 125,000 psi |
Application | For the welder who does not know the type of steel being welded, or must weld dissimilar steels. Can be used for broken bolt extraction and one-sided welds. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Elongation | 0.35 |
Description
Brutus A
For dissimilar and all categories of steel-tool, high alloy, nickel alloy, stainless, manganese and cast steels. Can be used for broken bolt extraction and one-sided welds.
- Superior Strength 125,000 psi
- Highly Ductile 35% Elongation
- Ideal For Dissimilar Steels
- Use For Broken Stud Extraction
- Easy To Use In All Positions
- Wear and Shock Resistant
- Prevents Undercutting
- Low Heat Requirements
- Excellent Corrosion Resistance
Brutus A is for the maintenance welder who often does not know the type of steel he is welding or must weld dissimilar steels. Brutus A is easy to weld in all positions _x000B_and produces sound super-strength yet ductile welds. These fully machinable deposits have no hard spots. In many cases the maintenance welder is unable to weld on both sides of the joint. In these circumstances the use of Brutus A with its superior strength and ductility is essential.
Excellent for use on tools, dies, pressure vessels, springs, stainless steels and dissimilar combinations. Ideal to build up shafting, agitator blades and for use on construction and mining equipment.
For dissimilar and all categories of steel-tool, high alloy, nickel alloy, stainless, manganese and cast steels. Can be used for broken bolt extraction and one-sided welds.
- Superior Strength 125,000 psi
- Highly Ductile 35% Elongation
- Ideal For Dissimilar Steels
- Use For Broken Stud Extraction
- Easy To Use In All Positions
- Wear and Shock Resistant
- Prevents Undercutting
- Low Heat Requirements
- Excellent Corrosion Resistance
Brutus A is for the maintenance welder who often does not know the type of steel he is welding or must weld dissimilar steels. Brutus A is easy to weld in all positions _x000B_and produces sound super-strength yet ductile welds. These fully machinable deposits have no hard spots. In many cases the maintenance welder is unable to weld on both sides of the joint. In these circumstances the use of Brutus A with its superior strength and ductility is essential.
Excellent for use on tools, dies, pressure vessels, springs, stainless steels and dissimilar combinations. Ideal to build up shafting, agitator blades and for use on construction and mining equipment.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Soldering Flux, 80 oz. Container Size (SSBF5)
- XTRWELD CL80SD212510 80S-D2 TIG GTAW Welding Wire 1/8 Inch Dia 10 Lb. Box, priced per pound (CL80SD2125-10)
- MILLER ELECTRIC Drag Shield, 50 & 55 A, For 50C/CM, 55C/CM (192053)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V27)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1103-5)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus A, 14" Stick Electrode for Unknown or Dissimilar Steels and Bolt Extraction, 1/8" Dia., 5lb (1104-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 11lb (2305)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 1/8" Dia., 1lb (2514-1)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 1lb (2303-1)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 3/32" Dia., 11lb (2513)
- WESTWARD Thoriated Tungsten Electrode 3/32" Dia., AWS A5.12, PK10 (49H754)
- Rockmount Research And Alloys Arc Welding Rod