Shop All Brazing Alloys
Rockmount Research And Alloys
Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 3/32" dia., 6ft
Mfr # 5023F
Zoro # G004207242
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Easy to use silver brazing alloy. Ideal for instrumentation, thin tubing tool repairs and any delicate type of work. Excellent for hydraulic repairs.
- Length (In.) 18in
- Tensile Strength (PSI) 88,000 psi
- Material Silver Braze, Flux Coated
- Dia. (In.) 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 5023F
- Zoro # G004207242
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Length (In.) | 18in |
Dia. (In.) | 3/32 in |
Container Size | 6 ft |
Details
Application | Easy to use silver brazing alloy. Ideal for instrumentation, thin tubing tool repairs and any delicate type of work. Excellent for hydraulic repairs. |
Tensile Strength (PSI) | 88,000 psi |
Material | Silver Braze, Flux Coated |
Process | Carburizing Flame, 1085F (585C) |
Description
Apollo GB
Silver brazing alloy for stainless, copper, bronze, brass, Monel, steel, cast iron, nickel _x000B_(no white metal). Apollo GB is bare wire.
Features:
- High Strength 88,000 psi
- Low Melting Temperature
- Cadmium Free
- Thin Flowing
- For Delicate Parts
- Good Stainless Color Match
- Non-Chip Flux Coating
- Superior Wetting Action
- High Silver Content
- Bridges Wide Clearances
Apollo GB is one of the easiest to use silver brazing alloys. It is ideal for instrumentation, thin tubing tool repairs and any delicate type of work. Excellent for hydraulic repairs.
With stainless steel, Apollo GB gives outstanding results. Deposits are applied without damage to the stainless and they have excellent corrosion resistance.
Silver brazing alloy for stainless, copper, bronze, brass, Monel, steel, cast iron, nickel _x000B_(no white metal). Apollo GB is bare wire.
Features:
- High Strength 88,000 psi
- Low Melting Temperature
- Cadmium Free
- Thin Flowing
- For Delicate Parts
- Good Stainless Color Match
- Non-Chip Flux Coating
- Superior Wetting Action
- High Silver Content
- Bridges Wide Clearances
Apollo GB is one of the easiest to use silver brazing alloys. It is ideal for instrumentation, thin tubing tool repairs and any delicate type of work. Excellent for hydraulic repairs.
With stainless steel, Apollo GB gives outstanding results. Deposits are applied without damage to the stainless and they have excellent corrosion resistance.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Weld Square, 5-1/2x2-7/8in, 40lb (WS100)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1008)
- BERNARD Threaded Nozzle Cone 3/8", Heavy Duty (5818)
- NLC LENCO Push Button Switch For Xlp2000-120 (23170)
- ROCKMOUNT RESEARCH AND ALLOYS Olympia GT, Gas Brazing Alloy with Tungsten Carbide Particles for Cutting Surfaces, 3/16" Dia., 6lb (4616)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 6lb (4102)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 2lb (4102-2)
- ROCKMOUNT RESEARCH AND ALLOYS Venus G, Sil Phos Replacement for Repairing All Coppers, Brass, and Bronze, No flux, 1/16" dia, 6ft (5902F)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/8" dia., 2lb (4104-2)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/8" Dia., 1lb (6214)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 1 lb. (41R235)
- Rockmount Research And Alloys Brazing Alloys