Shop All Brazing Alloys
Rockmount Research And Alloys
Apollo G, Silver Brazing Alloy for Repairing All Metals (except White), Orange Flux, 3/32" dia., 6ft
Mfr # 5013F
Zoro # G504207223
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 18in
- Material Silver Braze, Bare
- Application Easy to use silver brazing alloy. Ideal for instrumentation, thin tubing tool repairs and any delicate type of work. Excellent for hydraulic repairs.
- Dia. (In.) 3/32 in
- Tensile Strength (PSI) 88,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 5013F
- Zoro # G504207223
- Country of Origin United States
- Category Brazing Alloys
Dimensions
Length (In.) | 18in |
Dia. (In.) | 3/32 in |
Container Size | 6 ft |
Details
Material | Silver Braze, Bare |
Application | Easy to use silver brazing alloy. Ideal for instrumentation, thin tubing tool repairs and any delicate type of work. Excellent for hydraulic repairs. |
Tensile Strength (PSI) | 88,000 psi |
Color | Orange Flux |
Process | Carburizing Flame, 1085F (585C) |
Description
Apollo G
Silver brazing alloy for stainless, copper, bronze, brass, Monel, steel, cast iron, nickel _x000B_(no white metal). Apollo G has an orange flux coating.
Features:
- High Strength 88,000 psi
- Low Melting Temperature
- Cadmium Free
- Thin Flowing
- For Delicate Parts
- Good Stainless Color Match
- Non-Chip Flux Coating
- Superior Wetting Action
- High Silver Content
- Bridges Wide Clearances
Apollo G is one of the easiest to use silver brazing alloys. It is ideal for instrumentation, thin tubing tool repairs and any delicate type of work. Excellent for hydraulic repairs.
With stainless steel, Apollo G gives outstanding results. Deposits are applied without damage to the stainless and they have excellent corrosion resistance.
The extraordinary flux coating on Apollo G protects the work from oxidation and promotes better wetting. It is ideal for lap, tee, flange or square butt joints.
Silver brazing alloy for stainless, copper, bronze, brass, Monel, steel, cast iron, nickel _x000B_(no white metal). Apollo G has an orange flux coating.
Features:
- High Strength 88,000 psi
- Low Melting Temperature
- Cadmium Free
- Thin Flowing
- For Delicate Parts
- Good Stainless Color Match
- Non-Chip Flux Coating
- Superior Wetting Action
- High Silver Content
- Bridges Wide Clearances
Apollo G is one of the easiest to use silver brazing alloys. It is ideal for instrumentation, thin tubing tool repairs and any delicate type of work. Excellent for hydraulic repairs.
With stainless steel, Apollo G gives outstanding results. Deposits are applied without damage to the stainless and they have excellent corrosion resistance.
The extraordinary flux coating on Apollo G protects the work from oxidation and promotes better wetting. It is ideal for lap, tee, flange or square butt joints.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD SELECT NI 55 Filler Metal, 1/8, Nickel Alloys, 1 lb Display Pack (SENI55125-1DP)
- STEINER Single Leg Caster For H D Welding Screens (54601HD)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6010, 50 lb. (ED010278)
- WESTWARD Thoriated Tungsten Electrode 5/32" Dia., AWS A5.12, PK10 (49H755)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 3/32" dia., 6ft (5023F)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo GB, Silver Brazing Alloy for Repairing All Metals (except White), Bare, 1/16" dia., 6ft (5022F)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 2lb (4102-2)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 3/32" dia., 2lb (4103-2)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus G, High-strength gas brazing alloy for all ferrous and non-ferrous metals, 1/16" dia., 6lb (4102)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini SA, General-Purpose Acid Flux Core Silver Solder for Repairing All Metals, 1/8" Dia., 1lb (6214)
- HARRIS Brazing Rod, 1/8x20,1190-1465 F, PK7 (D620FMPOP)
- Rockmount Research And Alloys Brazing Alloys