Shop All MIG Welding Wire
Rockmount Research And Alloys
Apollo FC, Flux Core for Build-up and Surfacing of Manganese Steels, Self-shielded, 1/16" Dia., 25lb
Mfr # 7620
Zoro # G104207159
Free Shipping & Returns
$954.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 120,000 psi
- Container Size 25 lb
- Welding Method Flux Core Arc Welding (FCAW)
- Application For buildup, wear surfacing and joining of manganese steels
- Welding Current Designation DCEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 7620
- Zoro # G104207159
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 1/16 in |
Container Size | 25 lb |
Details
Tensile Strength | 120,000 psi |
Welding Method | Flux Core Arc Welding (FCAW) |
Application | For buildup, wear surfacing and joining of manganese steels |
Welding Current Designation | DCEP |
Shielding Type | Self-Shielded |
Description
Apollo Flux Core
Flux core arc welding wire for buildup, wear surfacing and joining of manganese steels.
Features:
- 120,000psi Strength
- 40% Elongation
- Non-Magnetic Deposit
- Minimum Spatter Loss
- Deposits Can Be Flame Cut
- Deposit Thickness As Required
- Crack Resistant
- Austenite Micro-Structure
- Self Shielded
Apollo Flux Core is a self shielded high manganese alloy wire. It is the welder’s choice for the tough buildup jobs, and for joining manganese to manganese or manganese to low alloy steels. Apollo Flux Core has an extra high chrome, nickel and manganese content which produces a weld that combines strength, ductility and crack resistance while work hardening under impact. Apollo Flux Core runs with a minimum of spatter and has a uniform slag coverage. The deposit can be flame cut, but it is difficult to machine.
As deposited Apollo Flux Core is 200 Brinnel (15RC) and will work harden to 550 Brinell (55RC). This provides outstanding metal-to-metal wear resistance in many applications. Apollo Flux Core also produces an extremely sound base build-up for a hard overlay of Omega Flux Core. If gas shielding is available, Olympia Flux Core or Zeta Flux Core would also be very suitable.
Flux core arc welding wire for buildup, wear surfacing and joining of manganese steels.
Features:
- 120,000psi Strength
- 40% Elongation
- Non-Magnetic Deposit
- Minimum Spatter Loss
- Deposits Can Be Flame Cut
- Deposit Thickness As Required
- Crack Resistant
- Austenite Micro-Structure
- Self Shielded
Apollo Flux Core is a self shielded high manganese alloy wire. It is the welder’s choice for the tough buildup jobs, and for joining manganese to manganese or manganese to low alloy steels. Apollo Flux Core has an extra high chrome, nickel and manganese content which produces a weld that combines strength, ductility and crack resistance while work hardening under impact. Apollo Flux Core runs with a minimum of spatter and has a uniform slag coverage. The deposit can be flame cut, but it is difficult to machine.
As deposited Apollo Flux Core is 200 Brinnel (15RC) and will work harden to 550 Brinell (55RC). This provides outstanding metal-to-metal wear resistance in many applications. Apollo Flux Core also produces an extremely sound base build-up for a hard overlay of Omega Flux Core. If gas shielding is available, Olympia Flux Core or Zeta Flux Core would also be very suitable.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Multi-Angle Adjustable Magnetic Fix, PK2 (WVP2PK2)
- QUICKCABLE Solder Pellets, Bag, PK5 (5536)
- BLUE DEMON Aluminum Welding Wire, 3/64"x16lb, Spool (ER5554-047-16)
- POWERWELD Cable Lugs, 3/0 to 4/0, Hammer Type (RL11)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .045" Dia., 10lb (7123)
- ROCKMOUNT RESEARCH AND ALLOYS Zeta FC, Hardfacing Wire for High Abrasion and Heavy Impact Situations; Gas Req., .045 Dia., 33lb (7662)
- ROCKMOUNT RESEARCH AND ALLOYS Tartan MIG; For Welding Mild Steel in All Postions and on Contaminated Base Metals, .035" Dia., 33lb (7836)
- ROCKMOUNT RESEARCH AND ALLOYS Neptune MIG; For High-Strength Repair of Any Weldable Aluminum, .035 Dia, 1lb (7532)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini 316L MIG; For Corrosion Resistant Repair of 316L and other stainless types, .035 Dia, 2lb (7253)
- ROCKMOUNT RESEARCH AND ALLOYS Brutus MIG, Versatile Welding Alloy for Unknown and Dissimilar Steel Applications; .035" Dia., 2lb (7112)
- WESTWARD Mig Welding Wire, 0.030", AWS A5.9 (20AP06)
- Rockmount Research And Alloys MIG Welding Wire