Shop All Arc Welding Rod
Rockmount Research And Alloys
Apollo B, 14" Stick Electrode for Dissimilar Steels or as Hardfacing Underlay, 3/16" Dia., 5lb
Mfr # 1016-5
Zoro # G404207019
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Chromium Manganese Alloy
- Length 14in
- Tensile Strength 105,000 psi
- Application For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
- Container Size 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1016-5
- Zoro # G404207019
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 3/16 in |
Length | 14in |
Container Size | 5 lb |
Details
Material | Nickel Chromium Manganese Alloy |
Tensile Strength | 105,000 psi |
Application | For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels. |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Apollo B
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
Features:
- High Strength 105,000psi
- Resistant To Severe Impact
- Superior Ductility (37% Elongation)
- Fast, Easy Deposition
- Tough, Yet Machinable
- Deposit Hardness 20 RC, Work Hardens To 40-45 RC
- Good Corrosion Resistance and Hot Hardness To 1000oF (538oC)
Apollo B produces sound welds that combine excellent strength, impact resistance, abrasion resistance and joining properties. It can join stainless to carbon steel, and other combinations of dissimilar and hard-to-weld steels. The special low-hydrogen coating gives spatter-free welds and ease of operation in all positions. Ideal for build-up situations requiring tough but machinable deposits.
Applications include joining wedge bars to dipper teeth, repairing cracked crusher rolls, surfacing valve seats, and welding alloy steel lips to manganese buckets. Apollo B is also effective for building up manganese and carbon steels before overlaying with a very high abrasion resistant material, such as our Olympia, Omega or Zeta products.
For joining dissimilar steels. Also for build-up or hard surfacing manganese and carbon steels.
Features:
- High Strength 105,000psi
- Resistant To Severe Impact
- Superior Ductility (37% Elongation)
- Fast, Easy Deposition
- Tough, Yet Machinable
- Deposit Hardness 20 RC, Work Hardens To 40-45 RC
- Good Corrosion Resistance and Hot Hardness To 1000oF (538oC)
Apollo B produces sound welds that combine excellent strength, impact resistance, abrasion resistance and joining properties. It can join stainless to carbon steel, and other combinations of dissimilar and hard-to-weld steels. The special low-hydrogen coating gives spatter-free welds and ease of operation in all positions. Ideal for build-up situations requiring tough but machinable deposits.
Applications include joining wedge bars to dipper teeth, repairing cracked crusher rolls, surfacing valve seats, and welding alloy steel lips to manganese buckets. Apollo B is also effective for building up manganese and carbon steels before overlaying with a very high abrasion resistant material, such as our Olympia, Omega or Zeta products.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- TECHSPRAY Cotton Swab, Dbl Tip, 1/8 x 3-1/4 In, PK30 (2313-30PK)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS ENiFe-Cl, 5 lb. (41R179)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steel, 3/32" Dia., 1lb (1303-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 1/8" Dia., 11lb (1724)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini BBB, 14" Stick Electrode for Repairing Molybdenum Bearing Stainless Steel, 3/32" Dia., 5lb (1303-5)
- ROCKMOUNT RESEARCH AND ALLOYS Omega N, Hardfacing Electrode for High Abrasion with Impact on All Ferrous Metals, 5/32" Dia., 11lb (3635)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris 18, Premium 7018 Electrode for repair or joining of construction grade steel; 3/32 Dia, 25lb (1733B-25)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 3/32" Dia., 11lb (2303)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E308L-16, 5 lb. (41R192)
- Rockmount Research And Alloys Arc Welding Rod