Shop All Arc Welding Rod
Rockmount Research And Alloys
Apollo A, 14" Stick Electrode for Joining, Build-Up, Surfacing of Manganese Steels, 1/8" Dia., 11lb
Mfr # 1004
Zoro # G103764516
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High-Manganese Nickel Chromimum Alloy
- Length 14in
- Tensile Strength 135,000 psi
- Application For Joining, Build-Up, Surfacing of Manganese Steels
- Container Size 11 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockmount Research And Alloys
- MFR # 1004
- Zoro # G103764516
- Country of Origin United States
- Category Arc Welding Rod
Dimensions
Diameter | 1/8 in |
Length | 14in |
Container Size | 11 lb |
Details
Material | High-Manganese Nickel Chromimum Alloy |
Tensile Strength | 135,000 psi |
Application | For Joining, Build-Up, Surfacing of Manganese Steels |
Welding Method | SMAW |
Welding Current Designation | AC, DCEP |
Description
Apollo A
For joining, build-up and wear surfacing of all low alloy, manganese, medium and high carbon steels.
Features:
- High Strength 135,000psi
- Shock and Abrasion Resistant
- Deposit 185 Brinell (11 RC)
- Work Hardens To 55 RC
- Cuts Easily With A Torch
- Excellent For Manganese Steels
- No Pre-Heat Or Peening
- Flux Coating Not Affected By Moisture
- Good Ductility
- Low Friction Surface
When equipment is exposed to stress, shock, impact or abrasion, Apollo A is an ideal welding material. Outstanding results are found on all critical joints and when impact is present as in rails, frogs and cross overs. Use for manganese wear plates, buckets, crushers, hammers, dragline chains and pins.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Gold Glass Filter Plate, 4-1/2" x 5-1/4", Shade #12 (MP4GG12)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Ylw Org (22RN68)
- STAR TECH WELD Flux Core Mig Welding Wire 71TGS Gasless 2 Ibs .030 in. 1 Roll E71TGS .030 in. 2 Ib Roll (71T-GS030-2)
- SIEVERT Turbojet Swivel Torch, Silver (2610-33)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 5lb (2305-5)
- ROCKMOUNT RESEARCH AND ALLOYS Jupiter A, 14" Stick Electrode for Dirty/Rusty Cast Iron Repair, 5/32" Dia., 1lb (2305-1)
- ROCKMOUNT RESEARCH AND ALLOYS Gemini A, 14" Stick Electrode for Stainless Steels 301, 302, 303, 304, 308 and 321, 1/8" Dia., 1lb (1204-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris AAA, Low-Hydrogen Electrode for Repair of Crack Sensitive and Problem Steel, 1/8" Dia., 1lb (1724-1)
- ROCKMOUNT RESEARCH AND ALLOYS Polaris A, Low-Hydrogen Electrode for Repairing Crack Sensitive and Problem Steels, 3/16" Dia., 1lb (1706-1)
- ROCKMOUNT RESEARCH AND ALLOYS Netpune AAA, 14" Stick Electrode for Repairing All Weldable Grades of Aluminum, 1/8" Dia., 1lb (2514-1)
- MILLER ELECTRIC Tungsten Electrode 1/16" Dia., AWS A5.12 / ISO6848, PK10 (WL2116X7)
- Rockmount Research And Alloys Arc Welding Rod