Shop All Suitcases & Luggage Bags
Rockland
Rockland CF186-SILVER Barcelona Polycarbonate - 3 Piece & Abs Luggage Suitcase Set - Sliver; 6 Piece
Mfr # CF186-SILVER
Zoro # G204051621
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rockland
- MFR # CF186-SILVER
- Zoro # G204051621
- UPC # 675478186053
- Country of Origin United States
- Category Suitcases & Luggage Bags
Description
This 3 pc. Set is made of polycarbonate/ABS. Polycarbonate is the same material used to manufacturer bullet proof glass. The major benefits of this material - it is extremely lightweight, it is durable, and protects the contents of your luggage. Eight multi directional spinner wheels rotate 360 degrees for easy maneuverability. This luggage allows you to pack more while avoiding the excess weight surcharges imposed by most airlines.
Features- Multi-directional spinner wheels for easy maneuver
- Modern internal chrome telescoping handle with push button handle
- Interior mesh and zip pocket and elastic pocket
- 3 Piece & 6 Piece
- Color: Silver
- Material: ABS
- Dimension: 28" H x 12" W x 17" L
- Weight: 28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBI-CAM Combi-Cam 7850-L Cam Lock - 1-1/8 in. (7850-L)
- A&D WEIGHING Digital Compact Bench Scale 60 lb. Capacity (HC-30KI)
- DEFENDER SECURITY Lock Mailbox 5Pin 5 Cam Brass (S 4634)
- LISLE $DISPENSOR/LID & CAP 8-QT w/8" SPOUT (LI19702)
- ROCKLAND 3Pc Polycarbonate-Abs Upright Set (F196-LEOPARD)
- ROCKLAND 4 PC LUGGAGE SET - CHARCOAL (F32-CHARCOAL)
- ROCKLAND Upright Luggage Set - Owl (F102-OWL)
- ROCKLAND 20 in. 28 in. 2PC EXPANDABLE ABS SPINNER SET - RED (F225-RED)
- ROCKLAND 4Pc Mulpinkdot Luggage Set (F106-MulPinkdot)
- ROCKLAND Sonic Abs Upright Suitcase Set - Mint, 3 Piece (F190-MINT)
- TRAVEL SELECT Travel Select TS09094T Savannah 3 Piece Hardside Spinner Luggage Set; Teal (TS09094T)
- Rockland Suitcases & Luggage Bags