Shop All Traffic Barricades
Rockford Silk Screen Process
Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow
Mfr # CS-18
Zoro # G4841225
product price: $30.99
/pk 6, $5.17/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Waterproof Cloth Vinyl
- Height 10 1/2 in
- Weight 0.5 lb
- Includes (6) Traffic Cone Collar Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockford Silk Screen Process
- MFR # CS-18
- Zoro # G4841225
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 1/2 in |
Sign Size (W x H) | 10 1/2 in |
Details
Item | Traffic Cone Collar |
Color | Yellow |
Material | Waterproof Cloth Vinyl |
Weight | 0.5 lb |
Includes | (6) Traffic Cone Collar Signs |
For Use With | Standard Traffic Cones |
Sub-Category | Traffic Cone Collars |
Belt Color | Yellow |
Legend | No Parking |
For Use With Product Type | Traffic Cones |
Product Type | Traffic Cone Collar Sign |
Sign Type | Wraparound |
Description
Traffic Cone Collar, Product Type Traffic Cone Collar Sign, Legend No Parking, Material Waterproof Cloth Vinyl, Height 10 1/2 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Yellow, Includes (6) Traffic Cone Collar Signs, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Battery Cable Lockout, PK24 (150823)
- MCR SAFETY Leather Gloves, XL, High Visibility Orange, PR (921XL)
- BRADY NFR Sign Kit, 15x15, Aluminum (99441)
- BRADY Padlock, 6 Pins, Red (SDAL-RED-38ST-KD)
- ROCKFORD SILK SCREEN PROCESS Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow (CS-14)
- VESTIL A-Frame Barricade, 44.5W x 19.5L x 31.75H, Plastic, 31.75 H, 19.5 L, 44.625 W, Yellow/Orange (AFB-44)
- GUARDIAN Single Lane Speed Hump 10FtLx2FtW (DH-SP-21-10)
- ZORO SELECT Traffic Cone Sign, ABS plastic, 10 1/2 in H, 12 1/2 in L, 5/16 in W, Black/Orange (03-550-R)
- ZORO SELECT Leg Frame N-Cade Barricade, polypropylene, 36 in H, 36 in L, 12 in W, White (97-01-006)
- VOLM White Sand Bag, 18" x 30", PK 100 (EC110673C)
- VESTIL Car Stop, 4 in H, 4 ft L, 6 in W, White (CS-S48-W)
- Rockford Silk Screen Process Traffic Safety