Shop All Traffic Barricades
Rockford Silk Screen Process
Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow
Mfr # CS-15
Zoro # G4851341
product price: $28.99
/pk 6, $4.83/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Waterproof Cloth Vinyl
- Height 10 1/2 in
- Weight 0.5 lb
- Includes (6) Traffic Cone Collar Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockford Silk Screen Process
- MFR # CS-15
- Zoro # G4851341
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 1/2 in |
Sign Size (W x H) | 10 1/2 in |
Details
Item | Traffic Cone Collar |
Color | Yellow |
Material | Waterproof Cloth Vinyl |
Weight | 0.5 lb |
Includes | (6) Traffic Cone Collar Signs |
Legend | Wet Paint |
Belt Color | Yellow |
Sub-Category | Traffic Cone Collars |
For Use With | Standard Traffic Cones |
Sign Type | Wraparound |
Product Type | Traffic Cone Collar Sign |
For Use With Product Type | Traffic Cones |
Description
Traffic Cone Collar, Product Type Traffic Cone Collar Sign, Legend Wet Paint, Material Waterproof Cloth Vinyl, Height 10 1/2 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Yellow, Includes (6) Traffic Cone Collar Signs, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Gray Medium (306G-21M)
- SAFETYSHIRTZ SS360 Alaska Class 3 Hoodie, Safety Green, 2XL (66111303XXL)
- ZING Sign, Emergency, Emergency Oxygen, 7x10, ADH (10082S)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Lime, 2XL (62154)
- ROCKFORD SILK SCREEN PROCESS Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow (CS-14)
- ZORO SELECT Traffic Cone, 18In, Orange, Outside Dia.: 8 in (6FHC2)
- PLASTICS R UNIQUE Parking Block, Ultra White, 4 ft., 3"H, Lags (ULTRA3648PBW-LAGS)
- ZORO SELECT Cone Adaptor, Iron, 1/8 in H, 10 1/2 in L, 3 1/8 in W, Black (CA.3)
- THE BRUSH MAN 18 in. Vinyl Trafffic Cone, Orange with Black Base (TRAFFIC-CONE 18)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 12 lb, Reflective, 36 in H, Orange (RS90055CT3M64)
- MUTUAL INDUSTRIES Sand Bags, Green, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, Green (14981-39-14)
- Rockford Silk Screen Process Traffic Safety