Shop All Traffic Barricades
Rockford Silk Screen Process
Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow
Mfr # CS-14
Zoro # G2891217
product price: $33.19
/pk 6, $5.53/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Waterproof Cloth Vinyl
- Height 10 1/2 in
- Weight 0.5 lb
- Includes (6) Traffic Cone Collar Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockford Silk Screen Process
- MFR # CS-14
- Zoro # G2891217
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 1/2 in |
Sign Size (W x H) | 10 1/2 in |
Details
Item | Traffic Cone Collar |
Color | Yellow |
Material | Waterproof Cloth Vinyl |
Weight | 0.5 lb |
Includes | (6) Traffic Cone Collar Signs |
Belt Color | Yellow |
For Use With | Standard Traffic Cones |
Sub-Category | Traffic Cone Collars |
Legend | Wet Floor |
For Use With Product Type | Traffic Cones |
Product Type | Traffic Cone Collar Sign |
Sign Type | Wraparound |
Description
Traffic Cone Collar, Product Type Traffic Cone Collar Sign, Legend Wet Floor, Material Waterproof Cloth Vinyl, Height 10 1/2 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Yellow, Includes (6) Traffic Cone Collar Signs, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 13, E, Black, Plain, Mens, PR (12391)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (DGP-350-S)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 11.8 Mil (BLKH-HDS-TPU-AP2Y1)
- VF WORKWEAR Coverall, Chest 52In., Blue (CC14PB RG 52)
- ZORO SELECT Traffic Barrel, White/Orange, 9 lb. (03-780-4HI)
- PLASTICADE Folding Barricade, All Plastic (100-W)
- TOUGH GUY Door Barricade LED Light, Plastic, 5 in H, 1 in L, 4 1/2 in W, Yellow (2LEB7)
- ZORO SELECT Adhesive Pads, Butyl, 3/16 in H, 8 in L, 8 in W, Black (80BUTYL100)
- ZORO SELECT Traffic Cone, Meets MUTCD Requirements, 42 in Cone Height, Orange, Temporary, Grabber Top (510-O-HIP-6W4W-2/650-RB-10)
- TRAFFIC KONTROL Delineator Post - Arch Top - 45" Tall - 4" Reflective Tape - Orange, 1 PC (TKDP-ATOP-45-OR)
- ZORO SELECT Vertical Panel Base, Rubber, 1 5/16 in H, 22 in L, 18 1/2 in W, Black (03-760-20)
- Rockford Silk Screen Process Traffic Safety