Shop All Traffic Barricades
Rockford Silk Screen Process
Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow
Mfr # CS-13
Zoro # G4849406
product price: $33.49
/pk 6, $5.58/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Waterproof Cloth Vinyl
- Height 10 1/2 in
- Weight 0.5 lb
- Includes (6) Traffic Cone Collar Signs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockford Silk Screen Process
- MFR # CS-13
- Zoro # G4849406
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 10 1/2 in |
Sign Size (W x H) | 10 1/2 in |
Details
Item | Traffic Cone Collar |
Color | Yellow |
Material | Waterproof Cloth Vinyl |
Weight | 0.5 lb |
Includes | (6) Traffic Cone Collar Signs |
Legend | Keep Out |
For Use With | Standard Traffic Cones |
Belt Color | Yellow |
Sub-Category | Traffic Cone Collars |
Sign Type | Wraparound |
Product Type | Traffic Cone Collar Sign |
For Use With Product Type | Traffic Cones |
Description
Traffic Cone Collar, Product Type Traffic Cone Collar Sign, Legend Keep Out, Material Waterproof Cloth Vinyl, Height 10 1/2 in, For Use With Product Type Traffic Cones, Weight 0.5 lb, Color Yellow, Includes (6) Traffic Cone Collar Signs, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X50'RD)
- BRADY Pipe Mrkr, Cold Water Supply, 3/4to2-3/8In (7057-4)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F105)
- MILWAUKEE TOOL 18 in. Level 3 Cut Resistant Protective Sleeves (48-73-9031)
- ROCKFORD SILK SCREEN PROCESS Traffic Cone Collar, Waterproof Cloth Vinyl, 10 1/2 in H, Yellow (CS-14)
- ZORO SELECT Traffic Cone, 28In, Orange (6FHC6)
- GENUINE JOE Genuine Joe Safety Cone, Polypropylene, 24" H, 10" L, 10" W, Yellow (GJO58880)
- RETRACTA-BELT Wall Mounted Bracket, Aluminum, 8 in H, 4 in L, Black (WP6500SB)
- ZORO SELECT Delineator Post, Orange, HDPE, 36 In (04-36-OWG)
- MUTUAL INDUSTRIES Lime Collapsible Cone, NYLON, 28 H, 11 L, 12 W, LIME (17712-1-28)
- ZORO SELECT Traffic Cone, Night or High Speed Roadway (45 mph or higher), 7 lb, Reflective, 28 in Height, Orange (RS70032CT3M64)
- Rockford Silk Screen Process Traffic Barricades