Shop All Vehicle Placards
Rockford Silk Screen Process
Polyethylene DOT Placards
Mfr # HMP-530.023
Zoro # G402696358
product price: $0.74
/ea
Sold in multiples of 12 for $8.88
$8.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75
- Material Polyethylene
- Width 10.75
- Height 0.06
- Outside Diameter 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockford Silk Screen Process
- MFR # HMP-530.023
- Zoro # G402696358
- Country of Origin Unknown
- Category Vehicle Placards
Dimensions
Length | 10.75 |
Width | 10.75 |
Height | 0.06 |
Outside Diameter | 0.1 |
Details
Material | Polyethylene |
Description
These weather-resistant, .023 polyethylene placards will not tear out, crack or rip. Placards are posted using the aluminum flip-up holder
( sold separately). Measures 10 3/4" x 10 3/4".
( sold separately). Measures 10 3/4" x 10 3/4".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 12 FOREMAN SLIP-ON CT, MENS PR (A7109-12M)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene (30102)
- A & I PRODUCTS THROW WEIGHT-14OZ 5.5" x1.75" x1.75" (A-B1AB1014)
- MUCK BOOT CO Edgewater II, Moss, 10, PR (EWH-333T-MS-100)
- ROCKFORD SILK SCREEN PROCESS Vehcle Placard, Slow Moving Vehicle Sign (SMV-M5-BB)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3633)
- JJ KELLER Vehicle Placard, 1/2" H, 14" W (3658)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- NMC Organic Peroxide Label (DL15R)
- NMC Four Digit 1993 Placard (DL400P50)
- LABELMASTER Placard1203 Gasoline/1993, PK25 (ZTV0393)
- Rockford Silk Screen Process Vehicle Placards