Shop All Vehicle Placards
Rockford Silk Screen Process
Polyethylene DOT Placards
Mfr # HMP-528
Zoro # G402696259
product price: $0.74
/ea
Sold in multiples of 7 for $5.18
$5.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.06
- Length 10.75
- Width 10.75
- Material Polyethylene
- Outside Diameter 0.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rockford Silk Screen Process
- MFR # HMP-528
- Zoro # G402696259
- Country of Origin Unknown
- Category Vehicle Placards
Dimensions
Height | 0.06 |
Length | 10.75 |
Width | 10.75 |
Outside Diameter | 0.1 |
Details
Material | Polyethylene |
Description
These weather-resistant, .023 polyethylene placards will not tear out, crack or rip. Placards are posted using the aluminum flip-up holder
( sold separately). Measures 10 3/4" x 10 3/4".
( sold separately). Measures 10 3/4" x 10 3/4".
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Defiance Anti-Fog Polarized Wayfarer Safety Glasses Smoke Lens Black Frame 1 pk (ZDF116VS-SL)
- RADIANS Radians SV3B Black Bottom 2 Tone Economy Mesh Safety Vest (SV3B-2ZGM-L)
- 3M Aura N95 Dust Protection Particulate Respirator 9205+ White , 3PK (9205P-3-DC)
- DELTA PLUS Safety Glasses, Clear Polycarbonate Lens, Anti-Fog (GG-40C-AF)
- ROCKFORD SILK SCREEN PROCESS Vehcle Placard, Slow Moving Vehicle Sign (SMV-M5-BB)
- ROCKFORD SILK SCREEN PROCESS Polyethylene DOT Placards (HMP-530.023)
- LABELMASTER Flip Placard Duo-Flip, 13-1/2inx13-1/2in (126CT-M9)
- STRANCO Vehicle Placard, Flam Solid w Picto, PK10 (DOTP-0042-V10)
- TOP TAPE AND LABEL INCOM® TA800PS Class 8 Corrosive Adhesive Vinyl Placard (TA800PS)
- BRADY Back Plate Placard Holder, 10-4/5 In.H (76989)
- LABELMASTER Flammable Liquid Placard 1170, PK25 (ZEZ21170)
- Rockford Silk Screen Process Vehicle Placards