Shop All Grease Traps and Interceptors
Rockford Separators
Rockford - Sediment Drain - 12 LBS Capacity - 3.5 Gallon Capacity - Steel
Mfr # SD-18
Zoro # G405260716
Free Shipping & Returns
$1,829.99
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
- Brand Rockford Separators
- MFR # SD-18
- Zoro # G405260716
- Country of Origin United States
- Category Grease Traps and Interceptors
Description
Rockford sd-18 - sediment drain - 12 lbs capacity - 3.5 gallon capacity - steel a rockford separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. Sd series is a sediment drain for use in garage or industrial floor drainage requirements.
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
- ZORO SELECT 1/2" FNPT PVC Ball Valve Inline (107-133-NPG)
- BRASSCRAFT STOP ANG1/2 XSJ CHR LF (G23301X C1)
- PARKER Long Nipple, 316 SS, 1/2" Pipe Size, MNPTF (1/2 X 4.0 FFF-SS)
- JOMAR VALVE 1" NPT Italian Brass Valve w/Side Tap (T-100STN)
- ROCKFORD SEPARATORS Rockford RP-50-SS - 4" Grease Interceptor - 100 LBS Capacity - 50 GPM - Stainless steel (RP-50-SS)
- ROCKFORD SEPARATORS Rockford RP-100 - 4" Grease Interceptor - 621 LBS Capacity - 100 GPM - Steel (RP-100)
- ROCKFORD SEPARATORS Rockford RP-10 - 2" Grease Interceptor - 42 LBS Capacity - 10 GPM - Steel (RP-10)
- ROCKFORD SEPARATORS Rockford ROI-750 - Oil Interceptor - 750 Gallon Capacity - Steel (ROI-750)
- ROCKFORD SEPARATORS Rockford RCB-20 - Catch Basin - 24-1/2" L X 12-1/2" W X 38" H - Steel (RCB-20)
- ZURN Grease Interceptor, Matte, 14 lb. Cap. (GT2702-07)
- ZURN Grease Interceptor, Matte, 150 lb. Cap. (GT2702-75)
- Rockford Separators Grease Traps and Interceptors