Shop All Grease Traps and Interceptors
Rockford Separators
Rockford RP-10 - 2" Grease Interceptor - 42 LBS Capacity - 10 GPM - Steel
Mfr # RP-10
Zoro # G505260494
Free Shipping & Returns
$808.99
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
- Brand Rockford Separators
- MFR # RP-10
- Zoro # G505260494
- Country of Origin United States
- Category Grease Traps and Interceptors
Description
Rockford rp-10 - 2" grease interceptor - 42 lbs capacity - 10 gpm - steel a rockford separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The rp series is a grease interceptor w/external flow control fitting, designed and approved in accordance with pdi g-101. These are available from 4 gpm - 500 gpm. Upc/iapmo approved.
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
- APG 1" Aluminum Part D (3E10DAL)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501T)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing PK8010 10 in. Stem Assembly (113219)
- KNAUF INSULATION 14" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5009896)
- ROCKFORD SEPARATORS Rockford RCB-20 - Catch Basin - 24-1/2" L X 12-1/2" W X 38" H - Steel (RCB-20)
- ROCKFORD SEPARATORS Rockford ROI-750 - Oil Interceptor - 750 Gallon Capacity - Steel (ROI-750)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 40, 20 psi (800-Y03-20)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 20, 10 psi (800-Y02-10)
- ZURN GT2701-50-4NH - 50 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-50-4NH)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- ZURN Grease Interceptor, Matte, 100 lb. Cap. (GT2702-50)
- Rockford Separators Grease Traps and Interceptors