Shop All Grease Traps and Interceptors
Rockford Separators
Rockford RCB-20 - Catch Basin - 24-1/2" L X 12-1/2" W X 38" H - Steel
Mfr # RCB-20
Zoro # G105260382
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$2,637.99
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
- Brand Rockford Separators
- MFR # RCB-20
- Zoro # G105260382
- Country of Origin United States
- Category Grease Traps and Interceptors
Description
Rockford rcb-20 - catch basin - 24-1/2" l x 12-1/2" w x 38" h - steel a rockford separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The rcb series is a catch basin for commercial drainage applications.
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
- ELDON JAMES 1/4" x 3/16" Barbed Reducing Coupler PK 10 (C4-3WP)
- WATTS Repair Kit, Watts 909 M1, 1-1/4 to 2 In (909 M1 1 1/4 - 2 1st Check Kit)
- APOLLO VALVES Safety Relief Valve, 2 In, 75 psi, Bronze (1060815)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NTD8)
- ROCKFORD SEPARATORS Rockford RP-10 - 2" Grease Interceptor - 42 LBS Capacity - 10 GPM - Steel (RP-10)
- ROCKFORD SEPARATORS Rockford ROI-750 - Oil Interceptor - 750 Gallon Capacity - Steel (ROI-750)
- ZURN Grease Trap Interceptor, 4 In, 35 GPM (GT2700-35-4NH)
- JAY R. SMITH MANUFACTURING Solids Interceptor, 0.75 gal., 2" Pipe (871-T02)
- ZURN Zurn GT2701-35-4NH Low Profile Grease Interceptor, 70 Lbs. Grease Capacity (GT2701-35-4NH)
- ZURN Grease Interceptor, S, 21-1/2inHx24-1/2inW (Z1170-800-3IP)
- ZURN Grease Trap Interceptor, 4 In, 50 GPM (GT2700-50-4NH)
- Rockford Separators Grease Traps and Interceptors