Shop All Grease Traps and Interceptors
Rockford Separators
Rockford - 4" Grease Interceptor - 70 LBS Capacity - 35 GPM - Stainless steel
Mfr # RP-35-SS
Zoro # G304973335
product price: $2,803.99
/ea
Free Shipping & Returns
$2,803.99
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
- Brand Rockford Separators
- MFR # RP-35-SS
- Zoro # G304973335
- Country of Origin United States
- Category Grease Traps and Interceptors
Description
Rockford rp-35-ss - 4" grease interceptor - 70 lbs capacity - 35 gpm - stainless steel a rockford separator is designed for exceptionally high efficiency in retaining a wide variety of insoluble wastes. Maximum water travel with minimized turbulence through the filtering action of its screens prevents evacuation into drainage systems which may cause blocking, stoppages and backups. The rp-ss series is a new line of stainless steel grease interceptors that are inherently stronger and more durable polyethylene. The pdi- and iapmo-approved series includes models for flow rates from 4 gpm to 100 gpm.
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
- MOEN Diverter Spouts (3414)
- PEERLESS Westchester Escutcheon - Kitchen (RP100095)
- ILC Replacement for Clearchoice Hdx-fms-2 Filter, PK 4 (HDX-FMS-2)
- DUCTMATE Duct Hanger, Galvanized Steel, 20 GA, 1" W x 10-1/2" H (GRRDH09GA20)
- ROCKFORD SEPARATORS Rockford RCB-20 - Catch Basin - 24-1/2" L X 12-1/2" W X 38" H - Steel (RCB-20)
- ROCKFORD SEPARATORS Rockford RP-100 - 4" Grease Interceptor - 621 LBS Capacity - 100 GPM - Steel (RP-100)
- ROCKFORD SEPARATORS Rockford RP-10 - 2" Grease Interceptor - 42 LBS Capacity - 10 GPM - Steel (RP-10)
- ROCKFORD SEPARATORS Rockford ROI-750 - Oil Interceptor - 750 Gallon Capacity - Steel (ROI-750)
- ROCKFORD SEPARATORS Rockford RP-50-SS - 4" Grease Interceptor - 100 LBS Capacity - 50 GPM - Stainless steel (RP-50-SS)
- ZURN Grease Interceptor, Matte, 20 lb. Cap. (GT2702-10)
- ZURN Grease Interceptor, Matte, 50 lb. Cap. (GT2702-25)
- Rockford Separators Grease Traps and Interceptors