Shop All Notebooks & Journals
Rocketbook
Wave Smart Reusable Notebook, Dotted Rule, Blue Cover, 9.5 x 8.5, 40 Sheets
Mfr # WAV-S-K-A
Zoro # G203458346
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 9.5 x 8.5
- Cover Color Blue
- Cover Material Paperboard
- Includes (1) Pilot® FriXion® Black-Ink Pen
- Binding Spiral Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocketbook
- MFR # WAV-S-K-A
- Zoro # G203458346
- UPC # 855510007007
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 9.5 x 8.5 |
Width | 8.5" |
Size | 9.5 x 8.5 |
Length | 9.5" |
Book Width | 8.5" |
Sheet Ruling Size | 4 sq/in |
Book-Spine Length | 9.5" |
Details
Cover Color | Blue |
Cover Material | Paperboard |
Item | Notebooks/Journals |
Includes | (1) Pilot® FriXion® Black-Ink Pen |
Binding | Spiral Coil |
Material | Paperboard |
Color | Blue |
Weight | 0.915 lbs |
Number of Subjects/Sections | 1 |
Book-Binding Edge | Side |
Sheet Rule/Format Type | Dotted Rule |
Book-Binding Details | Coil-Lock |
Sheet-Ruling Color | Black |
Dated/Undated | Undated |
Sheets per Book/Journal | 40 |
Sheet Color | White |
Description
Provides the freedom of a traditional pen and paper notebook, while instantly blasting your notes into the cloud using your smartphone. When you use Pilot FriXion pens with the Wave notebook, you can erase your notes using your microwave oven and reuse your notebook. Go ahead and re-read that last sentence.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Full Strip Stapler, 20 Sheet, Black (BOSB515BK)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, Clear (15A886)
- THE PUPPET CO Puppet Buddies, Cow (PC004607)
- LEXMARK Black Toner Cartridge 35K YLD (24B6015)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Gray Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-CIGFR)
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- ROCKETBOOK Flip Smart Notepad, Teal Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-CCE)
- ROCKETBOOK Flip Smart Notepad, Black Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-A)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-A-FR)
- MEAD Steno Book, Spell Write, Assorted (43082)
- Rocketbook Notebooks & Journals