Shop All Notebooks & Journals
Rocketbook
Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets
Mfr # EVR-M-R-CDF
Zoro # G806437618
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3 x 5.5
- Number of Sheets 24
- Cover Color Midnight Blue
- Includes (1) Pilot FriXion Pen; (1) Microfiber Cloth
- Number of Subjects/Sections 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocketbook
- MFR # EVR-M-R-CDF
- Zoro # G806437618
- UPC # 850015045219
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 3 x 5.5 |
Details
Number of Sheets | 24 |
Cover Color | Midnight Blue |
Item | Paper Pads/Note Pads |
Includes | (1) Pilot FriXion Pen; (1) Microfiber Cloth |
Number of Subjects/Sections | 1 |
Sheet Color | White |
Pad-Binding Edge | Top |
Pad-Binding Type | Spiral Coil |
Pad-Binding Details | Spiral Bound: Soft Cover |
Sheet Rule/Format Type | Dot Grid Rule |
Description
The Rocketbook Mini reusable notepad provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notepad, Mini is endlessly reusable and connected to all of your favorite cloud services. When you write using any pen from the Pilot FriXion line, your writing sticks to Rocketbook pages like to regular paper. But add a drop of water, and the notepad erases like magic. Mini Smart has pages made with synthetic materials that provide an extremely smooth writing experience.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINILAND EDUCATIONAL Gender Neutral Baby Carrier for 15in. Dolls (31223)
- C-LINE PRODUCTS Sheet Protector, 11x8.5, Clear, PK100 (90125)
- GHENT Rubber Bulletin Board 36"x46.5" (WTR34-TN)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Gray Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-CIGFR)
- ROCKETBOOK Mini Notepad, Black Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- ROCKETBOOK Flip Smart Notepad, Teal Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-CCE)
- RITE IN THE RAIN Notebook, Polydura, 4-5/8" x 7" Size (OR73)
- Rocketbook Notebooks & Journals