Shop All Notebooks & Journals
Rocketbook
Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 8.8 x 6, 21 Sheets
Mfr # EVRF-E-RC-A-FR
Zoro # G506437512
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.8 x 6
- Cover Color Black
- Includes (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen
- Binding Spiral Coil
- Number of Subjects/Sections 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocketbook
- MFR # EVRF-E-RC-A-FR
- Zoro # G506437512
- UPC # 850015045103
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.8 x 6 |
Book-Spine Length | 8.8" |
Book Width | 6" |
Details
Cover Color | Black |
Item | Notebooks/Journals |
Includes | (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen |
Binding | Spiral Coil |
Number of Subjects/Sections | 7 |
Sheet Rule/Format Type | Seven Assorted Page Formats |
Sheet-Ruling Color | Gray |
Book-Binding Details | Coil-Lock: Flexible Cover |
Sheets per Book/Journal | 21 |
Book-Binding Edge | Side |
Dated/Undated | Undated |
Sheet Rule/Format Details | Action Tracking Element Pages; Columnar Format Element Pages; Medium/College Rule Pages; Monthly Planning Element Pages; Quadrille Rule Pages; Project Management Elements; Weekly Planning Elements |
Description
Reusable pen and paper notebook with seven different page templates that connect to your favorite Cloud services. You'll find calendars, to-do lists and notetaking layouts. Made with the patented reusable Core technology. Synthetic paper allows you to write smoothly with a Pilot FriXion pen, then magically wipe clean with a damp cloth to reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES Skeleton Foam Floor Puzzle (3332)
- FLIPSIDE Dry Erase Board, 9 x 6, White, 24PK (11454)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- WRAP-IT STRAP STRETCH 9""L 5PK (705-09B)
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- ROCKETBOOK Mini Notepad, Black Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R)
- ROCKETBOOK Flip Smart Notepad, Teal Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-CCE)
- ROCKETBOOK Flip Smart Notepad, Black Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-A)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- MEAD Standard Legal Pad, 8.5" x 11.75", 50 Sheets Per Pack, PK12 (MEA59610)
- Rocketbook Notebooks & Journals