Shop All Notebooks & Journals
Rocketbook
Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets
Mfr # EVRF-L-RC-A-FR
Zoro # G406437438
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Black
- Includes (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen
- Binding Spiral Coil
- Book Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocketbook
- MFR # EVRF-L-RC-A-FR
- Zoro # G406437438
- UPC # 850007403027
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Book Width | 8.5" |
Book-Spine Length | 11" |
Details
Cover Color | Black |
Item | Notebooks/Journals |
Includes | (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen |
Binding | Spiral Coil |
Book-Binding Edge | Side |
Sheet Color | White |
Number of Subjects/Sections | 7 |
Book-Binding Details | Coil-Lock: Flexible Cover |
Dated/Undated | Undated |
Sheet Rule/Format Type | Seven Assorted Page Formats |
Sheet Rule/Format Details | Action Tracking Element Pages; Columnar Format Element Pages; Medium/College Rule Pages; Monthly Planning Element Pages; Quadrille Rule Pages; Project Management Elements; Weekly Planning Elements |
Sheets per Book/Journal | 21 |
Description
Reusable pen and paper notebook with seven different page templates that connect to your favorite Cloud services. You'll find calendars, to-do lists and notetaking layouts. Made with the patented reusable Core technology. Synthetic paper allows you to write smoothly with a Pilot FriXion pen, then magically wipe clean with a damp cloth to reuse.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Utility Grade Filament Tape, 12Mmx54.8M (FT70)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-24)
- ZORO SELECT 24" x 18" Open Poly Bags, 1 mil, Clear (4DKW6)
- SWINGLINE Omnipress SO60 Heavy-Duty Full Strip Stapler, 60-Sheet Capacity, Black/Gray (5000590)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-A-FR)
- ROCKETBOOK Mini Notepad, Black Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- ROCKETBOOK Flip Smart Notepad, Black Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-A)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- ROCKETBOOK Flip Smart Notepad, Teal Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-CCE)
- RITE IN THE RAIN Notebook, 4-5/8 x 7" Sz, Bl Cover (273)
- Rocketbook Notebooks & Journals