Shop All Notebooks & Journals
Rocketbook
Flip Smart Notepad, Black Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets
Mfr # FLP-L-RC-A
Zoro # G806437663
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8.5 x 11
- Number of Sheets 16
- Cover Color Black
- Includes (1) Pilot FriXion Pen; (1) Microfiber Cloth
- Sheet Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocketbook
- MFR # FLP-L-RC-A
- Zoro # G806437663
- UPC # 810056880224
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.5 x 11 |
Details
Number of Sheets | 16 |
Cover Color | Black |
Item | Paper Pads/Note Pads |
Includes | (1) Pilot FriXion Pen; (1) Microfiber Cloth |
Sheet Color | White |
Pad-Binding Type | Spiral Coil |
Sheet Rule/Format Type | Lined/Dot Grid Rule |
Pad-Binding Details | Spiral Bound: Soft Cover |
Pad-Binding Edge | Top |
Number of Subjects/Sections | 1 |
Description
The Rocketbook Flip smart reusable notepad provides a classic pen and paper experience, yet is built for the digital age. Designed for both righties and lefties who prefer a legal pad or steno style top-bound notepad. The Rocketbook Flip has double-sided lined and dot-grid pages made with synthetic materials that provide an extremely smooth writing experience. Turn the Flip over to use a different template to handwrite your notes or draw your diagrams. Blast your handwritten notes to popular cloud services like Google Drive, Dropbox, Evernote, box, OneNote, Slack, iCloud, iMessage, email and more using the free Rocketbook app for iOS and Android. The app's OCR functions can also automatically name your files and transcribe your notes to text!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GONGE Ring Toss with 6 Rings (G2908)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Dia.: 31-1/2" (56KZ39)
- ZORO SELECT Tall Corrugated Boxes, 7" x 7" x 12", Kraft, 25/Bundle (11R294)
- QUARTET 48"x96" Magnetic Porcelain Whiteboard, Aluminum Frame (2548)
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- ROCKETBOOK Flip Smart Notepad, Teal Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-CCE)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- ROCKETBOOK Mini Notepad, Black Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Gray Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-CIGFR)
- ROARING SPRING Pallet of 3 Subject Wirebound Notebooks, 10.5"x8", 120 sht, Asstd. Cover Colors, wide Ruled w/Margin (10041PL)
- Rocketbook Notebooks & Journals