Shop All Notebooks & Journals
Rocketbook
Core Smart Notebook, Medium/College Rule, Gray Cover, 11 x 8.5, 16 Sheets
Mfr # EVR2-L-RC-CIG
Zoro # G806437496
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Gray
- Includes (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen
- Binding Spiral Coil
- Sheet Ruling Size 9/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocketbook
- MFR # EVR2-L-RC-CIG
- Zoro # G806437496
- UPC # 850007403836
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Sheet Ruling Size | 9/32" |
Book Width | 8.5" |
Book-Spine Length | 11" |
Details
Cover Color | Gray |
Item | Notebooks/Journals |
Includes | (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen |
Binding | Spiral Coil |
Book-Binding Edge | Side |
Sheet Rule/Format Type | Medium/College Rule |
Note-Rule Lines per Sheet | 33 |
Book-Binding Details | Coil-Lock: Flexible Cover |
Sheet Color | White |
Dated/Undated | Undated |
Sheet Basis Weight (lb) | 20 lb Bond |
Sheet-Ruling Color | Gray |
Sheets per Book/Journal | 16 |
Number of Subjects/Sections | 1 |
Description
Provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notebook, the Rocketbook Core is endlessly reusable and connected to all of your favorite cloud services. When you write using any pen from the Pilot Frixion line, your writing sticks to Rocketbook Core pages like regular paper. But add a drop of water and the notebook erases like magic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Moisture Analyzer 110g Capacity, 0.01g/0.1 Readability (MB23)
- VESTIL Ergo Style Hand Held Stretch Wrapper (SW-HAND-BG)
- PENTEL Pentel BLN75-C EnerGel RTX Roller Ball Retractable Gel Pen Blue Ink Fine (BLN75-C)
- SCOTCH Box Sealing Tape, Acrylic, PK36 (313)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-A-FR)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Gray Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-CIGFR)
- ROCKETBOOK Mini Notepad, Black Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R)
- ROCKETBOOK Flip Smart Notepad, Teal Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-CCE)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- ROCKETBOOK Flip Smart Notepad, Black Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-A)
- RITE IN THE RAIN All Weather Book, Journal Pattern (390F)
- Rocketbook Notebooks & Journals