Shop All Notebooks & Journals
Rocketbook
Core Smart Notebook, Medium/College Rule, Black Cover, 11 x 8.5, 16 Sheets
Mfr # EVR2-L-RC-A
Zoro # G306437576
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Black
- Includes (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen
- Binding Spiral Coil
- Sheets per Book/Journal 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocketbook
- MFR # EVR2-L-RC-A
- Zoro # G306437576
- UPC # 850007403782
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Sheet Ruling Size | 9/32" |
Book-Spine Length | 11" |
Book Width | 8.5" |
Details
Cover Color | Black |
Item | Notebooks/Journals |
Includes | (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen |
Binding | Spiral Coil |
Sheets per Book/Journal | 16 |
Number of Subjects/Sections | 1 |
Note-Rule Lines per Sheet | 33 |
Sheet Rule/Format Type | Medium/College Rule |
Sheet-Ruling Color | Gray |
Sheet Basis Weight (lb) | 20 lb Bond |
Sheet Color | White |
Book-Binding Details | Coil-Lock: Flexible Cover |
Book-Binding Edge | Side |
Dated/Undated | Undated |
Description
Provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notebook, the Rocketbook Core is endlessly reusable and connected to all of your favorite cloud services. When you write using any pen from the Pilot Frixion line, your writing sticks to Rocketbook Core pages like regular paper. But add a drop of water and the notebook erases like magic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 10 x 18 x 10'' Jumbo Bin Boxes, 25PK (S-5811)
- UNIVERSAL Letter Tray, Black, Legal, 2-3/4in. H, PK2 (UNV08101)
- 3M Double Sided Tape, 3/4 x 1296 in., PK2 (665-2P34-36)
- BIC Gel Roller Ball Pen, Medium 0.7 mm, Blue PK12 (BICRLC11BE)
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- ROCKETBOOK Flip Smart Notepad, Black Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-A)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Gray Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-CIGFR)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- ROCKETBOOK Flip Smart Notepad, Teal Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-CCE)
- BLACK N RED Hardcover Twinwire Notebook, 1 Sub, Wide/Legal, Blk/Rd, 9.88x7, 70 Sht (400110532)
- Rocketbook Notebooks & Journals