Shop All Notebooks & Journals
Rocketbook
Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets
Mfr # EVR-E-RC-A-FR
Zoro # G105742208
original price:
$36.65
9% off
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 8.8 x 6
- Number of Sheets 18
- Cover Color Black
- Paper Weight 0.54 lbs
- Includes (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocketbook
- MFR # EVR-E-RC-A-FR
- Zoro # G105742208
- UPC # 850007403942
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 8.8 x 6 |
Width | 6" |
Size | 8.8 x 6 |
Book Width | 6" |
Sheet Ruling Size | 4 sq/in |
Book-Spine Length | 8.8" |
Details
Number of Sheets | 18 |
Cover Color | Black |
Paper Weight | 0.54 lbs |
Item | Notebooks/Journals |
Includes | (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen |
Color | Black |
Binding | Spiral Coil |
Book-Binding Details | Coil-Lock: Flexible Cover |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Dotted Rule |
Book-Binding Edge | Side |
Sheets per Book/Journal | 18 |
Dated/Undated | Undated |
Sheet Color | White |
Description
Provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notebook, the Rocketbook Core is endlessly reusable and connected to all of your favorite cloud services. When you write using any pen from the Pilot Frixion line, your writing sticks to Rocketbook Core pages like regular paper. But add a drop of water and the notebook erases like magic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TICONDEROGA Pencils, No. 2, BK Woodcase, 24/BX, BK Lead/Eraser (DIX13926)
- ACCO BRANDS ACCO Pressboard Report Cover, Prong Clip, Legal, 2in Capacity, Black (19921)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 24"x 24", Clear (4R2424)
- SUITEX Jiffylite Self-Seal Mailer Side Seam #00 Golden Brown 250/carton, 250PK (SU41127)
- ROCKETBOOK Mini Notepad, Midnight Blue Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R-CDF)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- ROCKETBOOK Flip Smart Notepad, Teal Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-CCE)
- ROCKETBOOK Flip Smart Notepad, Black Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-A)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Gray Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-CIGFR)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 8.8 x 6, 21 Sheets (EVRF-E-RC-A-FR)
- RITE IN THE RAIN All Weather Maxi Book, Side Spiral (373-MX)
- Rocketbook Notebooks & Journals