Shop All Notebooks & Journals
Rocketbook
Core Smart Notebook, Dotted Rule, Black Cover, 11 x 8.5, 16 Sheets
Mfr # EVR-L-RC-A-FR
Zoro # G205742146
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Number of Sheets 16
- Cover Color Black
- Paper Weight 0.83 lbs
- Includes (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rocketbook
- MFR # EVR-L-RC-A-FR
- Zoro # G205742146
- UPC # 850007403706
- Country of Origin United States
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Size | 11 x 8.5 |
Width | 8.5" |
Sheet Ruling Size | 4 sq/in |
Book-Spine Length | 11" |
Book Width | 8.5" |
Details
Number of Sheets | 16 |
Cover Color | Black |
Paper Weight | 0.83 lbs |
Item | Notebooks/Journals |
Includes | (1) Microfiber Cloth; (1) Pilot® FriXion Ball® Erasable Black-Ink Gel Pen |
Color | Black |
Binding | Spiral Coil |
Sheet Color | White |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Dotted Rule |
Sheets per Book/Journal | 16 |
Dated/Undated | Undated |
Book-Binding Details | Coil-Lock: Flexible Cover |
Book-Binding Edge | Side |
Description
Provides a classic pen and paper experience, yet is built for the digital age. Although it feels like a traditional notebook, the Rocketbook Core is endlessly reusable and connected to all of your favorite cloud services. When you write using any pen from the Pilot Frixion line, your writing sticks to Rocketbook Core pages like regular paper. But add a drop of water and the notebook erases like magic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corrugated Boxes, 20" x 20" x 8", Kraft, 15/Bundle (11A614)
- CRESCENT WISS 10" Heavy-Duty Titanium Coated Tradesman Shears (CW10TM)
- PAC STRAPPING Polyester Strapping Manual Tensioner For Up To 3/4 W Strap (PST-HD)
- COASTAL WIRE Bale Ties, Galv., .106 In Dia, 18ft, PK125 (GWBT 12g x 18ft x 125)
- ROCKETBOOK Flip Smart Notepad, Black Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-A)
- ROCKETBOOK Flip Smart Notepad, Teal Cover, Lined/Dot Grid Rule, 8.5 x 11, White, 16 Sheets (FLP-L-RC-CCE)
- ROCKETBOOK Core Smart Notebook, Dotted Rule, Black Cover, 8.8 x 6, 18 Sheets (EVR-E-RC-A-FR)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Black Cover, 11 x 8.5, 21 Sheets (EVRF-L-RC-A-FR)
- ROCKETBOOK Fusion Smart Notebook, Seven Assorted Page Formats, Teal Cover, 8.8 x 6, 21 Sheets (EVRF-E-RCCCEFR)
- ROCKETBOOK Mini Notepad, Black Cover, Dot Grid Rule, 3 x 5.5, White, 24 Sheets (EVR-M-R)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- Rocketbook Notebooks & Journals