Shop All Interior Doors
This Product is Discontinued
Rocket Door Frames
Rocket Pocket 30 in. x 80 in. Steel Single Pocket Door Frame System (Discontinued)
Mfr # RP.RUSGC007622032
Zoro # G703448939
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rocket Door Frames
- MFR # RP.RUSGC007622032
- Zoro # G703448939
- UPC # 860006091118
- Country of Origin Italy
- Category Interior Doors
Details
Material | Steel |
Description
Rocket Pocket Door Frames save time - quick installation-are entirely made from strong galvanized steel, easy to assemble and fit in a 2 in. x 4 in. wall. Pocket doors are an amazing space saving solution for maximizing valuable floor space. By joining two singles you can easily create a double pocket door. Each kit comes with a joining bracket completely free of charge. The kit is available in 5 specific sizes, each made for a standard 80 in. door size, so you can choose the door you want. The components come pre-cut so there is no cutting. The maximum door weight is 130 lbs. which covers most standard doors. Each frame kit includes: a complete galvanized steel pocked and integral running track, both corrosions resistant. A set of runners each having two "sealed for life" chrome steel bearing wheels that are contained within the track and cannot "jump" off the rails. A standard spring steel braking system is included and breaks the door closure under normal usage. Door brackets to attach the door to the runners, adjustable up to 3/10 in. so your door can be at the perfect height. Included are also 1 in. plasterboard screws for attaching your plasterboard to the framework. All you need to supply - plasterboard and your choice of door and door jambs.
• Kit includes complete galvanized steel pocket, quiet and smooth runners, spring steel door brake, adjustable pocket entrance guide, door brackets, adjustable bolts and nuts, screws for frame assembly
• Reversable door brackets convert 2 singles into a double
• Required single opening 60-3/8 in. W x 82-7/8 in. H, if buying 2 single pocket door frame systems for a double opening, the double opening width should be 120-3/4 in. x 82-7/8 in. height
• Suitable for interior installation only - using a door of your choice up to 130 lbs.
• Designed to minimize the need for a jamb kit
• Supplied with a soft braking mechanism, made from spring steel, will break the door closing under normal circumstances
• Accessories sold separately include: soft close item R00200, self-closing mechanism item R00100 and Jambs 1-3/8 in. item R00400
• Kit includes complete galvanized steel pocket, quiet and smooth runners, spring steel door brake, adjustable pocket entrance guide, door brackets, adjustable bolts and nuts, screws for frame assembly
• Reversable door brackets convert 2 singles into a double
• Required single opening 60-3/8 in. W x 82-7/8 in. H, if buying 2 single pocket door frame systems for a double opening, the double opening width should be 120-3/4 in. x 82-7/8 in. height
• Suitable for interior installation only - using a door of your choice up to 130 lbs.
• Designed to minimize the need for a jamb kit
• Supplied with a soft braking mechanism, made from spring steel, will break the door closing under normal circumstances
• Accessories sold separately include: soft close item R00200, self-closing mechanism item R00100 and Jambs 1-3/8 in. item R00400
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.